SKYTEC MM3S/ALP/3030V P3 DISPOSABLE MOULDED CUP RESPIRATOR WHITE PK5


Cup Shape Respirator

References
alpha solway:3030V
rubix:80058403
ean:5061045253719
brand logo
brand logo
Technical specifications
ClassFFP3
ValveYes
See all Specifications

Product details : SKYTEC MM3S/ALP/3030V P3 DISPOSABLE MOULDED CUP RESPIRATOR WHITE PK5


The 3000 Series disposable respirators offer an outstanding level of protection demonstrated when conducting Face Fit Testing. Having electrostatic filter media allows low breathing resistance and a lightweight outer shell maintains excellent shape.

Strengths

•Lightweight, cup shaped respirator
Four point headstrap adjustment
Preformed nosebridge removes the need for regular adjustment
Electrostatic filter media
Conforms to EN 149:2001+A1:2009

Applications

Textile Work;Craft Work;Iron and Steel Industry;Mining;Underground Civil Engineering;Woodworking;Welding Work;Cutting and Casting of Metals;Hospital;Laboratory and Disease Control;Pharmaceutical Industry;Disposal of Toxic Waste;Manufacture of Batteries (Ni-Cad)

Technical specifications


Attributes
ClassFFP3
ValveYes
ColourWhite
TypeOther
Show UNSPSC/ECL@SS
£ 30.09 excl. VAT
/ Each
£ 36.11 incl. VAT
  • In stock: Next day delivery