Charles Bentley and Son
Filter Options
CATEGORIES
protection, safety & hygiene (5)
maintenance & repairs (1)
1Brand
charles bentley and son
(6)
6 Product(s) with 6 variant(s):
BENTLEY STIFF HAND BRUSH BLUE
- charles bentley and son:VZ.20199/B
- rubix:342571
- In stock: Next day delivery
- Material:pvc
£ 3.97 excl. VAT
/ Each
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
- charles bentley and son:H.01/BF/F45
- rubix:245A1006
- Usually arrives within 14 working days
- Type:broom
£ 12.69 excl. VAT
/ Each
"BENTLEY 24"" BASSINE BROOM WITH 5' FSC WOODEN HANDLE H.12/HS518"
- charles bentley and son:H.12/HS518
- rubix:222A1896
- Usually arrives within 14 working days
- Type:broom
£ 9.53 excl. VAT
/ Each
BENTLEY 342574 HYGIENE CHURN BRUSH YELLOW
- charles bentley and son:342574
- rubix:342574
- manufacturer :VZ.20477/Y
- Usually arrives within 14 working days
- Type:bentley 342574 hygiene churn brush yellow
£ 3.82 excl. VAT
/ Each
BENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MM
- charles bentley and son:HQ.16Y
- rubix:80986790
- In stock: Next day delivery
- Type:bentley hq.16/y brushware bulldozer broom 600mm
£ 12.74 excl. VAT
/ Each
BENTLEY DOUBLE SIDED WET FLOOR SIGN WITH WARNING LOGO FS.01/1
- charles bentley and son:FS.01/1
- rubix:222A1970
- Usually arrives within 14 working days
£ 5.12 excl. VAT
/ Each






