BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
BENTLEY H.01/BF/F45 24" SOFT COCO BROOM WITH METAL CLAMP & HANDLE
See technical informationReferences
Charles Bentley and Son:H.01/BF/F45
Rubix:245A1006

Product details : BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
- Soft coco bristle broom complete with metal stay bracket and handle
- The natural coco bristles are derived from the coconut fruit
- Suitable for light sweeping tasks
- Best used indoors
- Will also work on hard floor surfaces such as warehouses
- Broom head width: 24" (610mm)
- Handle Length: 140cm (2.8cm dia)
Technical specifications
Attributes
| Type | broom |
|---|---|
| Length | 140 cm |
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
- Usually arrives within 14 working days
