BENTLEY STIFF HAND BRUSH BLUE


BENTLEY STIFF HAND BRUSH BLUE

References
charles bentley and son:VZ.20199/B
rubix:342571
brand logo
brand logo
Technical specifications

Product details : BENTLEY STIFF HAND BRUSH BLUE


Washroom safe, and perfect for usage in places such as bars; the Soft Bristle Hygiene PVC Hand Brush from Bentley Brushware is colour coded and features a 60mm bristle length for intricate cleaning. When not in use, it can be hung up using the hanging handle.

Strengths

Soft PVC Bristles
60mm bristle length
Suitable for bar use
Hanging handle
Washroom safe
Colour coded

Applications

Suitable for sweeping fine particles on tables & equipment

Technical specifications


Attributes
MaterialPVC
Capacity length75 mm
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
  • Usually arrives within 14 working days