Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
CIE
CIE
Filter Options
CATEGORIES
Voltage detector (5)
1
Brand
CIE
(5)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
cie:
VOLTSTICKL PRO12
rubix:
2577398
CIE VOLTSTICK PRO12 12 TO 600V AC WITH SHIELDED FORK TIP
Measurement range
:
230/1000 V ac
£
51.75
excl. VAT
/
Each
In stock: Next day delivery
Add
cie:
VOLTSTICK LV50
rubix:
2577399
CIE VOLTSTICK LV50 50 TO 1000V AC ATEX SAFETY APPROVED
Measurement range
:
500/1000 V ac
£
62.90
excl. VAT
/
Each
Usually arrives within 14 working days
Add
cie:
VOLTSTICK EX230
rubix:
2577400
CIE VOLTSTICK EX230 200 TO 1000VAC ATEX SAFETY APPROVED
Measurement range
:
200/1000 V ac
£
52.74
excl. VAT
/
Each
Usually arrives within 14 working days
Add
cie:
ELMA908
rubix:
2577405
CIE ELMA 908 7 FUNCTION PEN TYPE MULTIMETER
Measurement range
:
0/600 V ac/dc
£
47.43
excl. VAT
/
Each
Alternatives available
Usually arrives within 14 working days
Add
cie:
MAGNETSTICK EX
rubix:
2577402
CIE MAGNETSTICK EX NON CONTACT MAGNETIC FIELD INDICATOR ATEX
£
68.63
excl. VAT
/
Each
Usually arrives within 14 working days
Add