CIE ELMA 908 7 FUNCTION PEN TYPE MULTIMETER


7 Function Pen Type Multimeter ELMA908

References
cie:ELMA908
rubix:2577405
brand logo
brand logo
Technical specifications
Measurement range0/600 V ac/dc
See all Specifications

Product details : CIE ELMA 908 7 FUNCTION PEN TYPE MULTIMETER


The Sagab by Elma 908 is a very handy 7-function, Pen-type Digital Multimeter which measures AC/DC voltage, current, resistance and tests diodes & continuity with audio and visual indicators. The Elma 908 has a 3 3//4 digital LCD display with Bargraph, data hold and range hold. The instrument meets IEC 61010-1 CAT III 600V and CAT II 1000V.
• 7-function Pen-type Digital Mulitmeter
• Large 3 3//4 digital LCD display with Bargraph
• Full function indication
• Diode and audible continuity

Technical specifications


Attributes
Measurement range0/600 V ac/dc
DisplayLCD
Show UNSPSC/ECL@SS
£ 47.43 excl. VAT
/ Each
£ 56.92 incl. VAT
  • Usually arrives within 14 working days