Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203
SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203
Coco - industrial broom
References
spartex:
845181
rubix:
217A5376
ean:
3660338075223
Technical specifications
Type
Industrial brooms
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203
For workshops, terraces and large premises. .
Pure "coco" fibre of plant origin Ø 0,7 mm .
Plastic socket Ø 28 mm .
Recommended handle: Ref 845203.
Technical specifications
Attributes
Type
Industrial brooms
Material
Coconut
Length
60
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.24
excl. VAT
/
Each
£
8.69
incl. VAT
In stock: Next day delivery