Cleaning
Filter Options
CATEGORIES
floors and surfaces (728)
wiping (468)
cleanliness (60)
Brand
3m
(12)
action can
(1)
addvent
(1)
ambersil
(2)
andrex
(4)
bollé safety
(3)
bunker
(1)
1,156 Product(s) with 1,257 variant(s):
UVEX 9971002 REPLACEMENT CLEANING TISSUES (450 SHEETS PER BOX)
- uvex:9971-002
- rubix:215A6638
- ean:9321123001745
- In stock: Next day delivery
- Packaging:450 sheets per box
£ 4.19 excl. VAT
/ Each
KIMTECH 28641 AVIATION AEROSPACE CLEANING WIPES LARGE ROLL WHITE
- kimberly-clark:28641
- rubix:201A2877
- ean:19310088007326
- In stock: Next day delivery
- Packaging:1 roll/case;900 sheets/case
£ 153.42 excl. VAT
/ Each
WYPALL 7300 L20 WYPALL WIPING PAPER JUMBO ROLL BLUE 2PLY
- wypall:7300
- rubix:341532
- manufacturer :7300
- ean:5033848003518
- In stock: Next day delivery
- Colour:blue
- Main material:airflex
£ 23.54 excl. VAT
/ Each
BOLLE PACW100 B100 CLEANING WIPES DISPENSER BX100
- bollé safety:B100
- rubix:80064293
- ean:3660740009854
- In stock: Next day delivery
- Packaging:100 wipes
£ 8.27 excl. VAT
/ Each
WYPALL 7302 L20 INDUSTRIAL WIPING PAPER CENTREFEED BLUE PK6
- wypall:7302
- rubix:347400
- manufacturer :7302
- ean:5033848004256
- In stock: Next day delivery
- Length:18.5 cm
- Colour:blue
£ 88.51 excl. VAT
/ Each
UVEX 9963005 LENS CLEANING TOWELETTES BOX 100
- uvex:9963005
- rubix:254A4351
- ean:4031101981772
- In stock: Next day delivery
- Packaging:1 box of 100 wipes
£ 13.01 excl. VAT
/ Each
WYPALL 7775 CLEANING WIPERS GREEN 90 SHEETS PK1
- wypall:7775
- rubix:1500298
- manufacturer :7775
- ean:5033848002498
- In stock: Next day delivery
- Packaging:1 bucket x 90 pre-soaked wipes, green (90 total)
£ 31.03 excl. VAT
/ Each
BOLLE PACMPCT B401 TISSUES BX200
- bollé safety:B401
- rubix:2586386
- manufacturer :PACMPCT
- ean:3660740009885
- In stock: Next day delivery
- Packaging:200
£ 6.20 excl. VAT
/ Each
WYPALL 7301 L20 WIPING PAPER JUMBO ROLL EXTRA WIDE BLUE 2PLY
- wypall:7301
- rubix:140093
- manufacturer :7301
- ean:5033848003525
- In stock: Next day delivery
- Colour:blue
- Main material:airflex
£ 33.47 excl. VAT
/ Each
WYPALL 7200 L10 SURFACE WIPING PAPER JUMBO ROLL 1000 SHEETS BLUE
- wypall:7200
- rubix:341534
- manufacturer :7200
- ean:05033848003488
- In stock: Next day delivery
- Number of formats:1000
£ 30.19 excl. VAT
/ Each
WYPALL 7140 L10 EXTRA WIPERS LARGE ROLL 1500 SHEETS BLUE
- wypall:7140
- rubix:140095
- manufacturer :7140
- ean:5033848003464
- In stock: Next day delivery
- Length:38 cm
- Colour:blue
£ 29.98 excl. VAT
/ Each
WYPALL 8388 X80 POWERCLEAN 1/4 FOLD WHITE 50 SHEETS PK4
- wypall:8388
- rubix:347367
- manufacturer :8388
- ean:10036000410263
- In stock: Next day delivery
- Length:31 cm
- Colour:white
£ 50.16 excl. VAT
/ Each
KC 8538 SCOTT TOILET TISSUE ROLLS SMALL ROLL WHT 6PKS 6SMLRLS 320SH
- scott:8538
- rubix:347308
- ean:5033848002672
- In stock: Next day delivery
- Length:12 cm
- Colour:white
£ 41.93 excl. VAT
/ Each
WYPALL 8294 X80 CLOTHS BRAG BOX STEEL BLUE 160 SHEETS
- wypall:8294
- rubix:220A2429
- ean:5033848041961
- In stock: Next day delivery
- Length:42.6 cm
- Colour:blue
£ 44.93 excl. VAT
/ Each
WYPALL 6034 X60 QTRFOLD WHITE 1 PACK OF 76 SHEETS
- wypall:6034
- rubix:80175766
- ean:10036000348658
- In stock: Next day delivery
- Colour:white
- Main material:cellulose
£ 17.83 excl. VAT
/ Each
BOLLE PACW500 B500 CLEANING TISSUES DISPENSER BX500
- bollé safety:B500
- rubix:80127043
- ean:3660740009939
- In stock: Next day delivery
- Packaging:500 wipes
£ 31.05 excl. VAT
/ Each
WYPALL 8377 X80 CLOTHS LARGE ROLL WHITE 475 SHEETS
- wypall:8377
- rubix:347366
- manufacturer :8377
- ean:5033848002627
- In stock: Next day delivery
- Number of formats:475
£ 123.35 excl. VAT
/ Each
WYPALL 8370 X60 CLOTHS BRAG BOX BLUE 200 SHEETS
- wypall:8370
- rubix:347173
- manufacturer :8370
- ean:5033848001880
- In stock: Next day delivery
- Number of formats:200
£ 43.09 excl. VAT
/ Each
WYPALL 7569 FORCEMAX CLOTHS 14 FOLD GREY 33.50 X 34.50 CM 480 SHEETS
- wypall:7569
- rubix:80532258
- manufacturer :7569
- ean:5033848039920
- In stock: Next day delivery
- Main material:hydroknit
£ 104.20 excl. VAT
/ Each
WYPALL 7426 L30 INDUSTRIAL WIPING PAPER JUMBO ROLL XWIDE 3PLY BLUE
- wypall:7426
- rubix:140092
- manufacturer :7426
- ean:5033848003549
- In stock: Next day delivery
- Colour:blue
- Main material:airflex
£ 69.72 excl. VAT
/ Each
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
- spartex:845203
- rubix:217A4032
- ean:3660338075346
- In stock: Next day delivery
- Length:140 cm
- Main material:wood
£ 5.18 excl. VAT
/ Each
SPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29
- spartex:845187
- rubix:217A5375
- ean:3660338075254
- In stock: Next day delivery
- Main material:coconut fibre
£ 1.97 excl. VAT
/ Each
WYPALL 7202 L10 SURFACE WIPING PAPER JUMBO ROLL 1000 SHEETS WHITE
- wypall:7202
- rubix:341533
- manufacturer :7202
- ean:5033848003495
- In stock: Next day delivery
- Colour:white
- Main material:polyethylene
£ 30.19 excl. VAT
/ Each
SCOTT 8042 CONTROL TOILET TISSUE FOLDED WHITE 250 SHEETS PK36
- scott:8042
- rubix:80866453
- ean:05027375010354
- In stock: Next day delivery
- Length:18.6 cm
- Colour:white
£ 37.78 excl. VAT
/ Each
24 items of 1156




























