Floors and surfaces
Filter Options
CATEGORIES
brooms and brushes (287)
shovel for floor and surface (95)
scraper (86)
mops and fringes (82)
hand broom (44)
bucket for floor and surface (44)
floors and surfaces - accessory (39)
broom handle (19)
grabber (11)
sanitary set (10)
floors and surfaces - spare part (8)
ceiling broom (2)
Brand
3m
(3)
charles bentley and son
(4)
draper
(48)
draper expert
(20)
elora
(4)
hillbrush
(68)
jsp
(1)
644 Product(s) with 727 variant(s):
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
- spartex:845203
- rubix:217A4032
- ean:3660338075346
- In stock: Next day delivery
- Length:140 cm
- Main material:wood
£ 5.18 excl. VAT
/ Each
SPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29
- spartex:845187
- rubix:217A5375
- ean:3660338075254
- In stock: Next day delivery
- Main material:coconut fibre
£ 1.97 excl. VAT
/ Each
SPARTEX 849145 COTTON FRINGE MOP HEAD 220G FOR HANDLE 845205
- spartex:849145
- rubix:217A5374
- ean:3660338091513
- In stock: Next day delivery
- Type:fringe
£ 4.29 excl. VAT
/ Each
SPARTEX 845205 WOODEN BROOM HANDLE DIA MM 24X130 CM POLYPROP
- spartex:845205
- rubix:217A4034
- manufacturer :845205
- ean:3660338075353
- In stock: Next day delivery
- Length:130 cm
- Main material:wood
£ 2.89 excl. VAT
/ Each
SPARTEX 849159 NAIL BRUSH
- spartex:849159
- rubix:217A5380
- ean:3660338091582
- In stock: Next day delivery
- Type:brush
£ 2.15 excl. VAT
/ Each
SPARTEX 845175 YARD-BRUSH - PVC LENGTH HEAD CM60 FOR HANDLE 845203
- spartex:845175
- rubix:217A5393
- ean:3660338075155
- In stock: Next day delivery
- Type:road sweeper
£ 6.76 excl. VAT
/ Each
SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203
- spartex:845181
- rubix:217A5376
- ean:3660338075223
- In stock: Next day delivery
- Type:industrial brooms
£ 7.67 excl. VAT
/ Each
SPARTEX 849131 RECTANGULAR BUCKET CAPACITY L 13
- spartex:849131
- rubix:217A5360
- ean:3660338091445
- In stock: Next day delivery
- Capacity:13 l
£ 13.42 excl. VAT
/ Each
SPARTEX 849139 ALUMINIUM HANDLE FOR SQUEEGEE DIAMETER 140CM
- spartex:849139
- rubix:217A5365
- ean:3660338091483
- In stock: Next day delivery
- Type:handle
£ 5.98 excl. VAT
/ Each
SPARTEX 849165 BRUSH AND PAN PRO SET WITH RUBBER EDGE 26X35CM
- spartex:849165
- rubix:217A5369
- ean:3660338091612
- In stock: Next day delivery
- Colour:multicolored
- Main material:polypropylene
£ 3.20 excl. VAT
/ Each
SPARTEX 845172 YARD-BRUSH - PIASSAVA HEAD CM24 FOR HANDLE 845203
- spartex:845172
- rubix:217A5391
- ean:3660338075131
- In stock: Next day delivery
- Type:road sweeper
£ 6.76 excl. VAT
/ Each
JSP HJB040-200-200 SCOOP AND POUR BUCKET 13L/3G YLW
- jsp:HJB040-200-200
- rubix:1288753
- ean:5038428017220
- In stock: Next day delivery
- Capacity:13 l
£ 12.96 excl. VAT
/ Each
SPARTEX 845367 ROUND BUCKET CAPACITY L 10
- spartex:845367
- rubix:217A5361
- ean:3660338076350
- In stock: Next day delivery
- Capacity:10 l
£ 4.58 excl. VAT
/ Each
SPARTEX 845504 WOODEN BROOM HANDLE DIAMETER MM 24 X 130CM
- spartex:845504
- rubix:217A4035
- ean:3660338076329
- In stock: Next day delivery
- Length:130 cm
- Main material:wood
£ 2.60 excl. VAT
/ Each
SPARTEX 849151 TOILET BRUSH AND HOLDER SET
- spartex:849151
- rubix:217A5367
- ean:3660338091544
- In stock: Next day delivery
- Colour:blue
£ 3.13 excl. VAT
/ Each
SPARTEX 849129 STAINLESS STEEL WINDOW SQUEEGEE LENGTH CM 35
- spartex:849129
- rubix:217A5356
- ean:3660338091438
- In stock: Next day delivery
- Length:35 cm
£ 13.53 excl. VAT
/ Each
SPARTEX 849155 BRUSH AND SWIVEL PAN SET, TIPPING
- spartex:849155
- rubix:217A5370
- ean:3660338091568
- In stock: Next day delivery
- Colour:blue
- Main material:metal
£ 18.50 excl. VAT
/ Each
SPARTEX 849157 COCONUT BRISTLE HAND BRUSH LONG 46CM
- spartex:849157
- rubix:217A5371
- ean:3660338091575
- In stock: Next day delivery
- Main material:coconut fibre
£ 2.18 excl. VAT
/ Each
SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
- spartex:845183
- rubix:217A5372
- ean:3660338075193
- In stock: Next day delivery
- Type:screw socket
£ 2.16 excl. VAT
/ Each
SPARTEX 845185 EXTERIOR BROOM HEAD CM29 FOR HANDLE 845205
- spartex:845185
- rubix:217A5384
- ean:3660338075179
- In stock: Next day delivery
- Type:broom
£ 3.24 excl. VAT
/ Each
SPARTEX 845502 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM75
- spartex:845502
- rubix:217A5355
- ean:3660338076312
- In stock: Next day delivery
- Length:75 cm
£ 10.16 excl. VAT
/ Each
SPARTEX 845195 SCRUBBING BRUSH NYLON FIBRES 19CM
- spartex:845195
- rubix:217A5382
- ean:3660338075292
- In stock: Next day delivery
- Type:brush
£ 1.66 excl. VAT
/ Each
SPARTEX 849133 WINDOW SQUEEGEE LENGTH CM34
- spartex:849133
- rubix:217A5337
- ean:3660338091452
- In stock: Next day delivery
- Length:35 cm
£ 8.67 excl. VAT
/ Each
SPARTEX 845491 FLOOR SQUEEGEE LENGTH CM 34
- spartex:845491
- rubix:217A5341
- ean:3660338076282
- In stock: Next day delivery
- Length:34 cm
£ 2.50 excl. VAT
/ Each
24 items of 644

























