BRADY 065699 GROUP LOCK BOX 230 X 88 X 150MM RED


Collective lock box metal

References
brady:65699
rubix:310245
ean:0754473656997
Technical specifications
Capacity12 padlocks

Product details : BRADY 065699 GROUP LOCK BOX 230 X 88 X 150MM RED


For collective lockout situations where a large number of employees and equipment is involved, lock boxes can be a lot more beneficial than padlock brackets. On the lid are 13 lock holes, can also be used as a storage cabinet for locks for up to 40 padlocks. Thanks to the slit in front keys can be placed in the locked lock box.
Dimensions : 6 in H x 9 in W x 3.5 in D

Technical specifications


Attributes
Capacity12 padlocks
Show UNSPSC/ECL@SS
£ 89.34 excl. VAT
/ Each
£ 107.21 incl. VAT
  • Delivery within 10-15 business days