References
SMC:ISE2L-01-55L
Rubix:126A2526

Documents
Product details : SMC ISE2L-01-55L PRESSURE SWITCH
The ISE2 series is a compact, pressure switch (for positive pressure) and can be integrated with ZX or ZR vacuum systems. The ISE2 series pressure switch has a quick response time of 10mS and the plug connector option makes wiring easy and simple.
Pressure Range: L (0~100kPa)
Port Size: 01 (Single Unit Mounting R(PT) 1/8)
Output Specification: 55 (PNP Open Collector 1 Output)
Wiring Specification: L (Grommet Lead Wire 3 M)
Port Size: 01 (Single Unit Mounting R(PT) 1/8)
Output Specification: 55 (PNP Open Collector 1 Output)
Wiring Specification: L (Grommet Lead Wire 3 M)
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Type | compact pressure switch |
Show UNSPSC/ECL@SS
£ 105.85 excl. VAT
/ Each
£ 127.02 incl. VAT
- Delivery usually within ( 4 ) days