Hose & Pipes
Rubix presents a large selection of pneumatic, industrial, and hydraulic hoses, pipes in various sizes made from robust materials, and fixing and protection equipment for pipes and hoses. Additionally, high-quality steel threaded fittings from market leaders.
Hoses / Pipes
Fixing - / Protection equipment
Steel fittings
Stainless steel fittings
Filter Options
CATEGORIES
hoses / pipes (855)
stainless steel fittings (194)
fixing - / protection equipment (190)
steel fittings (22)
pipe accessoiries (1)
Brand
action sealtite
(2)
beaverswood supply company
(1)
bott
(7)
camozzi
(8)
cejn
(2)
clarke power products
(1)
draper
(91)
598 Product(s) with 1,262 variant(s):
PARKER RAP218X POLYPROP CLAMP 18MM
- parker:RAP218X
- rubix:389A6680
- manufacturer :RAP218X
- Usually arrives within 14 working days
- Type:tube clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 20.75 excl. VAT
/ 25 pieces
PARKER EO-CLAMP-10-POLYPROP RAP110X
- parker:RAP110X
- rubix:156A5372
- manufacturer :RAP110X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 20.25 excl. VAT
/ 25 pieces
FESTO 558290 PLASTIC TUBING 50MTR PUN-H-16X2,5-RT
- festo:PUN-H-16X2,5-RT
- rubix:116A3309
- manufacturer :558290
- ean:4052568054373
- Usually arrives within 14 working days
- Inner diameter:11 mm
- Max. service pressure:10 bar
- Material:tpe-u (pu)
£ 310.28 excl. VAT
/ Each
LEGRIS 25M NYLON TUBE 1025P08 05
- parker:1025P08 05
- rubix:115A5397
- manufacturer :1025P08 05
- ean:0820099167299
- Usually arrives within 14 working days
- Inner diameter:6 mm
- Outer diameter:8 mm
- Colour:yellow
£ 36.51 excl. VAT
/ Each
NERO 21/2 BSP UNION 316 UC40
- nero:UC40
- rubix:122A3795
- Usually arrives within 14 working days
- Connecting diameter:2 1/2 ''
£ 82.47 excl. VAT
/ Each
000063-076-1000 MASTER-PUR H TRIVOLUTION 76 MM ID X 10 M
- masterflex:111-075-1000
- rubix:168A7241
- Usually arrives within 14 working days
- Max. service pressure:2 bar
£ 408.57 excl. VAT
/ Each
MECALINE 890959 EQUAL TEE 1/2
- mecaline:890959
- rubix:253A0553
- ean:3660338436260
- In stock: Next day delivery
- Connecting diameter:g1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:t
£ 2.14 excl. VAT
/ Each
PARKER MANUAL-PRE-ASSY-TOOL VOMO15LX
- parker:VOMO15LX
- rubix:155A6303
- manufacturer :VOMO15LX
- Usually arrives within 14 working days
- Type:bite ring
£ 109.20 excl. VAT
/ Each
PARKER PARKRIMP-FITTING 10348-10-8
- parker:10348-10-8
- rubix:152A6652
- manufacturer :10348-10-8
- Usually arrives within 14 working days
- Type:parkrimp sae (jic)
£ 104.60 excl. VAT
/ 10 pieces
LEGRIS 25M POLYURETHANE HOSE 1025U06-03
- parker:1025U06 03
- rubix:80987097
- manufacturer :1025U06 03
- ean:0820099169873
- Usually arrives within 14 working days
- Inner diameter:4 mm
- Outer diameter:6 mm
- Colour:red
£ 25.74 excl. VAT
/ Each
LEGRIS LEGRIS-0127-10-07 TUBE FERRULE
- parker:0127 10 07
- rubix:219A2186
- manufacturer :0127 10 07
- ean:0820099115221
- Usually arrives within 14 working days
- Type:ferrule for plastic tube (tube support for polymer/plastic tubing)
- Model:127
- Max. service pressure:550 bar
£ 53.00 excl. VAT
/ 50 pieces
PARKER PARKRIMP-FITTING 1J948-6-6
- parker:1J948-6-6
- rubix:156A7890
- manufacturer :1J948-6-6
- Usually arrives within 14 working days
- Type:parkrimp medium-pressure orfs, series 48
£ 198.50 excl. VAT
/ 10 pieces
SMC TK-1 TUBE CUTTER
- smc:TK-1
- rubix:80163517
- manufacturer :TK-1
- ean:3618036136234
- In stock: Next day delivery
- Type:usable pipe outside diameter max. 13 mm
£ 24.82 excl. VAT
/ Each
DRAPER 28051 3/8TAPERX5/16HOSE CONTOR 3
- draper:28051
- rubix:382A0408
- manufacturer :28051
- ean:5010559280513
- Delivery usually within ( 7 ) days
- Inner diameter:7.9 mm
£ 8.31 excl. VAT
/ Each
LOC-LINE HPT CT STYLE LEVER NOZ 0.062 X 1.25 1/8 INCH (PACK OF 2)
- loc-line:72013
- rubix:2574315
- ean:0662633720139
- Usually arrives within 14 working days
- Type:hpt ct style
£ 57.44 excl. VAT
/ Each
PARKER PARKRIMP-FITTING 1JM48-10-8
- parker:1JM48-10-8
- rubix:155A5618
- manufacturer :1JM48-10-8
- Usually arrives within 14 working days
- Type:parkrimp medium-pressure threaded pins, series 48
£ 100.10 excl. VAT
/ 5 pieces
LOCLINE 72000 ADJUSTMENT LEVER - HPT NOZZLES BLUE (PACK OF 2)
- loc-line:72000
- rubix:2574313
- manufacturer :72000
- ean:0662633720009
- Usually arrives within 14 working days
- Type:hpt nozzle
£ 8.13 excl. VAT
/ Each
MECALINE 890980 CONE SEAT UNION F/F 3/4
- mecaline:890980
- rubix:253A0572
- ean:3660338436451
- Usually arrives within 14 working days
- Connecting diameter:g3/4 ''
- Connecting diameter 2:g3/4 ''
- Angle:straight
£ 5.52 excl. VAT
/ Each
MERLETT 913040-45X55 45MM HNA ARMOUR VIN 9130400450000
- merlett:913040-45X55
- rubix:131A5545
- manufacturer :9130400450000
- Usually arrives within 14 working days
- Inner diameter:45 mm
- Max. service pressure:3 bar
£ 22.69 excl. VAT
/ Metre
PARKER DPB1X TOP PLATE TWIN CLAMP
- parker:DPB1X
- rubix:389A6959
- manufacturer :DPB1X
- Usually arrives within 14 working days
- Type:clamp
- Material:steel
- Clamping range, minimum:6 mm
£ 15.75 excl. VAT
/ 25 pieces
PARKER RAN325X CLAMP-PA LIGHT SERIE 25 MM
- parker:RAN325X
- rubix:389A6846
- manufacturer :RAN325X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:25 mm
£ 41.25 excl. VAT
/ 25 pieces
PARKER CRIMP FITTING 10677-16-12
- parker:10677-16-12
- rubix:156A1974
- manufacturer :10677-16-12
- Usually arrives within 14 working days
- Material:steel
- Diameter:19.1 mm
£ 259.92 excl. VAT
/ 4 pieces
DRAPER 51417 VERTEX 3/8 HOSE TAILPCE/ADAP
- draper:51417
- rubix:382A3578
- manufacturer :51417
- ean:5010559514175
- Delivery usually within ( 7 ) days
- Inner diameter:9.5 mm
- Length:0.078 m
£ 17.33 excl. VAT
/ Each
MECALINE 890916 HEXAGON HEAD CAP 1/8
- mecaline:890916
- rubix:253A0513
- ean:3660338435874
- Usually arrives within 14 working days
- Connecting diameter:g1/8 ''
- Connecting diameter 2:g1/8 ''
- Angle:straight
£ 0.37 excl. VAT
/ Each
24 items of 598



























