LEGRIS LF3000 FITTING 3106 04 06


Connector Tube Equal Unequal 3108

References
parker legris:3106 04 06
rubix:115A5926
ean:0820099215105
3106 - EQUAL AND UNEQUAL TUBE TO TUBE CONNECTOR
Technical specifications
Metric exterior tube diameter4 mm
See all Specifications

Product details : LEGRIS LF3000 FITTING 3106 04 06


In line connection of 2 tubes of equal or different diameters.
- solid construction, compact, aesthetic and unobtrusive for a better connection,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.

Strengths

• Extreme Durability for Optimum Profitability
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications

Applications


• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technical specifications


Attributes
Metric exterior tube diameter4 mm
Length28 mm
Metric exterior tube diameter 26 mm
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • In stock: Next day delivery