DRAPER 89523 20V COMBI DRILL 2 X 2AH


Cordless Drills

References
draper tools:89523
rubix:2594404
Technical specifications
Voltage20 V
Maximum torque50 N.m
Weight1.54 kg
See all Specifications

Product details : DRAPER 89523 20V COMBI DRILL 2 X 2AH


Part of the Draper Storm Force 20V Power Interchange series, 3 functions; Drill, Screwdriver, Hammer, 13mm keyless chuck, Two speed gearbox with 22 torque control positions, Variable speed control with electronic brake, Battery level indicator, Spindle Lock, LED worklight, Supplied with 2x 2Ah batteries and a quick one hour charger. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).

Strengths

  • 20V Interchangeable multi-tool battery system
  • Supplied with 2 x 2Ah batteries
  • Quick one hour charger
  • LED worklight
  • Battery level indicator
  • Spindle Lock
  • 3 functions: Drill, Screwdriver, Hammer

Technical specifications


Attributes
Voltage20 V
Maximum torque50 N.m
Weight1.54 kg
Model89523
Battery capacity2 Ah
Show UNSPSC/ECL@SS
£ 122.57 excl. VAT
/ Each
£ 147.08 incl. VAT
  • Delivery within 10-15 business days