Drill, screwdriver
Filter Options
Categories
impact driver (66)
screwdriver (51)
drill (40)
drill / driver (36)
hammer drill-driver (22)
hammer drill (11)
portable power tools composition (9)
Brand
atlas copco
(9)
bosch
(45)
dewalt
(34)
draper
(25)
draper expert
(6)
gedore
(5)
gedore red
(43)
195 Product(s) with 235 variant(s):
DEWALT DCD796P2-GB 18V BRUSHLESS G2 COMBI DRILL 2 X 5.0AH LI-ION
- dewalt:DCD796P2-GB
- rubix:2581644
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:70 N.m
- Steel drilling capacity:13 mm
£ 279.99 excl. VAT
/ Each
DEWALT DCK276P2-GB 18V XR COMBI AND IMPACT KIT DCD996/DCF887 2X5AH
- dewalt:DCK276P2-GB
- rubix:2583683
- In stock: Next day delivery
- Number of elements:5
- Cordless:yes
£ 404.80 excl. VAT
/ Each
DEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKED
- dewalt:DCF887N-XJ
- rubix:2581647
- ean:5035048616130
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:205 N.m
- Weight:0.9 kg
£ 106.91 excl. VAT
/ Each
MAKITA DHP484Z 18V COMBI DRILL BL LXT BARE UNIT
- makita:DHP484Z
- rubix:2583811
- ean:0088381826105
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:54 N.m
- Steel drilling capacity:13 mm
£ 109.21 excl. VAT
/ Each
DEWALT DCD991P2-GB 18V BRUSHLESS 3 SPEED DRILL DRIVER 2 X 5AH LI-ION
- dewalt:DCD991P2-GB
- rubix:2583373
- ean:5035048644423
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:95 N.m
£ 312.25 excl. VAT
/ Each
MAKITA DHP492Z 18V LXTBRUSHLESS 130 NM COMBI DRILL (BODY ONLY)
- makita:DHP492Z
- rubix:401A1056
- manufacturer :DHP492Z
- ean:0197050011770
- In stock: Next day delivery
- Voltage:18 V
- Steel drilling capacity:13 mm
- Weight:2.7 kg
£ 230.00 excl. VAT
/ Each
MAKITA DF012DSE 7.2V PENCIL DRILL DRIVER
- makita:DF012DSE
- rubix:2583891
- ean:0088381838009
- In stock: Next day delivery
- Voltage:7.2 V
- Maximum torque:5.6 N.m
- Weight:0.55 kg
£ 175.75 excl. VAT
/ Each
MAKITA DTD152Z 18V IMPACT DRIVER LXT
- makita:DTD152Z
- rubix:2581249
- ean:0088381699099
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:165 N.m
- Weight:1.5 kg
£ 113.00 excl. VAT
/ Each
MILWAUKEE 4933479861 M18 FUEL PERCUSSION DRILL (2 X 5.0AH BATTERIES CH
- milwaukee:4933479861
- rubix:259A6817
- manufacturer :4933479861
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:158 N.m
£ 320.90 excl. VAT
/ Each
MAKITA DHP489Z BRUSHLESS COMBI DRILL 73NM
- makita:DHP489Z
- rubix:257A7462
- manufacturer :DHP489Z
- ean:0088381775601
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:73 N.m
- Steel drilling capacity:13 mm
£ 155.80 excl. VAT
/ Each
MILWAUKEE 4933493454 M12 FUEL GEN3 1/2 IMPACT WRENCH FRICTION RING BAR
- milwaukee:M12 FCIWF12G3-0
- rubix:315A5389
- manufacturer :4933493454
- ean:4058546483258
- In stock: Next day delivery
- Voltage:12 V
- Maximum torque:542 N.m
- Weight:1.5 kg
£ 170.15 excl. VAT
/ Each
MAKITA TD110DWAE 12V MAX IMPACT DRIVER
- makita:TD110DWAE
- rubix:2581235
- ean:0088381800662
- In stock: Next day delivery
- Voltage:10.8 V
- Maximum torque:110 N.m
- Weight:1.2 kg
£ 138.70 excl. VAT
/ Each
"DCF964N-XJ 18V XR 3/4"" HIGH TORQUE IMPACT WRENCH-BARE UNIT"
- dewalt:DCF964N-XJ
- rubix:295A0839
- manufacturer :DCF964N-XJ
- ean:5035048833643
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:2576 N.m
- Weight:3.7 kg
£ 430.00 excl. VAT
/ Each
DEWALT DCK2071P2T-GB 18V XR BRUSHLESS SDS+ AND COMBI TWIN KIT
- dewalt:DCK2071P2T-GB
- rubix:400A5611
- manufacturer :DCK2071P2T-GB
- In stock: Next day delivery
- Number of elements:7
- Cordless:yes
£ 426.66 excl. VAT
/ Each
DEWALT DCF887P2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 5.0AH LI-ION
- dewalt:DCF887P2-GB
- rubix:2581646
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:205 N.m
- Weight:1.57 kg
£ 266.19 excl. VAT
/ Each
DEWALT DCF887D2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 2.0AH LI-ION
- dewalt:DCF887D2-GB
- rubix:2581645
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:205 N.m
- Weight:1.3 kg
£ 200.40 excl. VAT
/ Each
DEWALT DCD791P2-GB 18V BRUSHLESS G2 DRILL DRIVER 2 X 5.0AH LI-ION
- dewalt:DCD791P2-GB
- rubix:2581642
- ean:5035048616550
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:70 N.m
£ 260.57 excl. VAT
/ Each
DEWALT DCK623P3-GB 18V XR BRUSHLESS COMPACT 6 PIECE KIT
- dewalt:DCK623P3-GB
- rubix:2592657
- ean:5035048679753
- In stock: Next day delivery
- Number of elements:9
- Cordless:yes
£ 993.37 excl. VAT
/ Each
MAKITA DDF083Z 18V DRILL DRIVER 6.35MM BL LXT
- makita:DDF083Z
- rubix:2583809
- ean:0088381824880
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:6.35 mm
- Maximum torque:40 N.m
£ 71.05 excl. VAT
/ Each
DEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNIT
- dewalt:DCF961N-XJ
- rubix:353A6271
- manufacturer :DCF961N-XJ
- ean:5035048789209
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:2372 N.m
- Weight:3.5 kg
£ 365.00 excl. VAT
/ Each
MILWAUKEE 4933479876 M12 FUEL IMPACT DRIVER GEN 3 BARE UNIT
- milwaukee:M12 FID2-0
- rubix:260A6230
- manufacturer :4933479876
- ean:4058546376703
- In stock: Next day delivery
- Voltage:12 V
- Maximum torque:170 N.m
- Weight:1.1 kg
£ 113.43 excl. VAT
/ Each
MAKITA DLX2145TJ 18V 2PCS COMBO KIT LXT
- makita:DLX2145TJ
- rubix:2583374
- ean:0088381813082
- In stock: Next day delivery
- Voltage:18 V
- Steel drilling capacity:13 mm
- Weight:2.2 kg
£ 296.05 excl. VAT
/ Each
MAKITA DF001DW 3.6V SCREWDRIVER
- makita:DF001DW
- rubix:2583384
- ean:0088381833837
- In stock: Next day delivery
- Voltage:3.6 V
- Maximum torque:6 N.m
- Weight:0.36 kg
£ 71.25 excl. VAT
/ Each
DEWALT DCF870E2T-GB 18V HYDRAULIC IMPACT DRIVER 2 X COMPACT POWERSTACK
- dewalt:DCF870E2T-GB
- rubix:353A6270
- manufacturer :DCF870E2T-GB
- ean:5035048832516
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:56 N.m
- Weight:1.32 kg
£ 436.67 excl. VAT
/ Each
24 items of 195























