LEGRIS TUBE ADAPTOR 3175-06-10


Coupling Male Stud BSPT NPT 3166

References
parker legris:3175 06 10
rubix:80350373
ean:0820099246147
3175 - MALE STUD COUPLING HEXAGONAL BSPT AND NPT THREAD
Technical specifications
Connecting diameterR 1/8 ''
Metric exterior tube diameter6 mm
See all Specifications

Product details : LEGRIS TUBE ADAPTOR 3175-06-10


In-line connection of tubing to a threaded port. External tightening with a flat spanner or a socket wrench, internal adjustment with an Allen key
- compact,
- precoated thread ensuring direct sealing,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.

Strengths

• Extreme Durability for Optimum Profitability
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications

Applications


• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technical specifications


Attributes
Connecting diameterR 1/8 ''
Metric exterior tube diameter6 mm
Max. temperature80 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
  • In stock: Next day delivery