cubio cupboard with perfo doors, full perfo backpanel WxDxH: 1050x650x2000mm RAL 7035/5010
Type | Cupboard |
---|---|
Height | 1050 mm |
Dimension (HxWxD) | 1050x 650x2000 mm |
Type | Cupboard |
---|---|
Height | 1050 mm |
Dimension (HxWxD) | 1050x 650x2000 mm |
Width | 650 mm |
Depth | 2000 mm |
Colour | Blue |
Delivery within 10-15 business days