DORMER C710 HSS SCREW SHANK CORNER ROUNDING CUTTER 3/16 INCH


Cutter C710

References
dormer:C7103/16
rubix:024093
ean:7320760193044
C R Cutter 5/8x3/16inch
Technical specifications
Body materialHSS
Tail15.88 mm
Tail diameter15.88
See all Specifications

Product details : DORMER C710 HSS SCREW SHANK CORNER ROUNDING CUTTER 3/16 INCH


HSS Quarter-end cutter with shaft with pull wire N 0° uncoated 4-cutter for steel <850 N/mm². Stainless machining steel. Cast iron. Titanium and nickel. Copper and aluminium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Body materialHSS
Tail15.88 mm
Tail diameter15.88
Total length60.5 mm
Number of teeth4
Machining materialSteel, stainless steel, cast iron, titanium, nickel, copper and aluminium alloys
Show UNSPSC/ECL@SS
£ 53.78 excl. VAT
/ Each
£ 64.54 incl. VAT
  • Delivery within 10-15 business days