Filter Options
CATEGORIES
  • Concave miller (13)
  • 1Brand

    3 Product(s) with 13 variant(s):

    Relevance
    • dormer:C7101/16
    • rubix:024090
    • ean:7320760193006
    • Body material
      HSS
    • Tail
      9.53 mm
    • Tail diameter
      9.53
    £ 79.13 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:C7103/16
    • rubix:024093
    • ean:7320760193044
    • Body material
      HSS
    • Tail
      15.88 mm
    • Tail diameter
      15.88
    £ 53.78 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:C7005.0
    • rubix:1616366
    • ean:7320760074398
    • Body material
      HSS-E
    • Tail diameter
      16
    • Total length
      70 mm
    £ 127.91 excl. VAT
    / Each
    • Delivery within 10-15 business days