SMC PF2A521-F03-2 DIGITAL FLOW SWITCH FOR AIR


Digital Flow Switch

References
smc:PF2A521-F03-2
rubix:2607440
brand logo
brand logo
Technical specifications
TypeDigital Flow Switch
See all Specifications

Product details : SMC PF2A521-F03-2 DIGITAL FLOW SWITCH FOR AIR


SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
•Digital flow switch for air applications
•Integrated display type
•Flow rate range: 1-10(/min) ~ 50-500(/min)
•Output for display unit with or w/o analog output
•Port sizes: 1/8, 1/4, 3/8, 1/2

Flow Range: 21 (20~200 l/min)
Thread: F (G thread)
Port Size: 03 (Port Size 3/8)
Wiring Specification: 3 M Lead Wire w/Connector
Output Specification: 2 (Pulse Output + Analog Output (4~20mA))
Option: None

Technical specifications


Attributes
Logistic Weight346 g
TypeDigital Flow Switch
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 413.44 excl. VAT
/ Each
£ 496.13 incl. VAT
  • Delivery usually within ( 4 ) days