References
SMC:PFM710-C6-B
Rubix:123A7283
Manufacturer :PFM710-C6-B
EAN:3618036260670

Documents
Product details : SMC PFM710-C6-B REMOTE TYPE DISPLAY
During the past few years it's generally been accepted that analogue float type flow meters cannot always provide an accurate indication of performance when used in low flow rate applications. But now, thanks to R&D engineers from SMC, the world's leading automation experts and their new Series PFM Digital Flow Switch using MEMS technology, this simply isn't the case.Developed initially to detect microchip component adsorption in vacuum and early clogging in both filter and nozzle applications, the new Series PFM Flow Switch is incredibly compact and lightweight compared to existing flow sensors thanks to its micro electro mechanical system (MEMS) sensor. With its unique integrated flow adjustment valve, which can be added or disconnected by simply removing its retaining clip, linear flow rate can be adjusted manually by rotating the flow rate adjustment knob. Further features of the PFM are the dual colour digital display which indicates any performance irregularities at a glance and due to its MEMS sensor both straight or elbow piping options are possible making this the perfect flow switch when space limitations are an issue.Currently the PFM range is available in four maximum flow rate options 10, 25, 50 and 100 l/min and is suitable for use with air, nitrogen, argon or carbon dioxide.
•Compact and light weight.
•Digital 2 color indication.
•Elbow piping can be used.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Flow Rate Range: 10 [0.2 to 10 (5 for CO2) l/min]
Flow Adjustment Valve: None
Port Size: C6 (ø6 One-touch Fitting)
Piping Entry Direction: Straight
Output Specification: B (2 PNP Outputs)
Unit Specification: Unit Switching Function
Instruction Manual: With Instruction Manual
Calibration Certificate: None
Connector: Lead Wire w/Connector (2 m)
Option: None
Made to Order: None
•Digital 2 color indication.
•Elbow piping can be used.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Flow Rate Range: 10 [0.2 to 10 (5 for CO2) l/min]
Flow Adjustment Valve: None
Port Size: C6 (ø6 One-touch Fitting)
Piping Entry Direction: Straight
Output Specification: B (2 PNP Outputs)
Unit Specification: Unit Switching Function
Instruction Manual: With Instruction Manual
Calibration Certificate: None
Connector: Lead Wire w/Connector (2 m)
Option: None
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101x44x18 mm |
|---|---|
| Logistic Weight | 1000 g |
| Type | digital flow switch |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 218.61 excl. VAT
/ Each
£ 262.33 incl. VAT
- Delivery usually within ( 8 ) days