SMC ISE30-01-28-L DIGITAL PRESSURE SWITCH
Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ISE30-01-28-L
Rubix:126A4545

Documents
Product details : SMC ISE30-01-28-L DIGITAL PRESSURE SWITCH
Digital Pressure Switch. Built-in Regulator.
Applicable series: AC /AR /AW /ARM /ARP.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Display pressure range: -0.1 to 1 MPa.
Repeatability: ±1 % F.S.
Wiring entry: Top / Bottom.
Applicable series: AC /AR /AW /ARM /ARP.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Display pressure range: -0.1 to 1 MPa.
Repeatability: ±1 % F.S.
Wiring entry: Top / Bottom.
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Type | digital pressure switch |
Show UNSPSC/ECL@SS
£ 116.37 excl. VAT
/ Each
£ 139.64 incl. VAT
- Delivery usually within ( 15 ) days