References
3M:7100032506
Rubix:793989
Manufacturer :7100032506
EAN:0051144826599




Technical specifications
| Type | 3m 82659 hookit disc pad 127mmx19mm 5/16 external 5 hole |
|---|---|
| Length | 19.05 mm |
Product details : 3M 82659 HOOKIT DISC PAD 127MMX19MM 5/16 EXTERNAL 5 HOLE
The 3M™ Hookit™ Disc Pad is designed to securely hold a 3M Hookit sanding or finishing disc and our Finesse-it buffing pad, to a variety of hand-held sanding tools. It features a 45° tapered edge to allow the sanded area to be feather-edged or more easily blended.
Technical specifications
Attributes
| Package weight | 136 g |
|---|---|
| Type | 3m 82659 hookit disc pad 127mmx19mm 5/16 external 5 hole |
| Length | 19.05 mm |
| Diameter | 127 mm |
| Width | 19.05 mm |
Show UNSPSC/ECL@SS
£ 24.17 excl. VAT
/ Each
£ 29.00 incl. VAT
- Delivery usually within ( 4 ) days