References
Draper:40146
Rubix:382A2345
Manufacturer :40146
EAN:5010559401468
Product details : DRAPER 40146 REDUCING ADAPTOR 100 TO 58MM
Reducing Adaptor 100 to 58mm (for Stock No. 40130 and 40131)
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Connection | dust extraction hose reducing adaptor (100mm to 58mm) for stock no. 40130 and 40131 |
| Size | 100 to 58mm |
Show UNSPSC/ECL@SS
£ 26.08 excl. VAT
/ Each
£ 31.30 incl. VAT
- Delivery usually within ( 7 ) days

