References
Draper:72376
Rubix:80078254
Manufacturer :72376

Product details : DRAPER 72376 O/D MICRO TUBE BENDER 8 10 12MM
For use with soft copper tubes. Anodized aluminium guide with 0, 30, 60, 90, 120, 150 and 180° markings. Rollers manufactured from diecast aluminium. Steel handles with PVC grips.
Technical specifications
Attributes
| Material | anodized aluminum fence; die-cast aluminum rollers; steel handles with pvc grips |
|---|---|
| Diameter | 12 mm |
| Surface | anodized (aluminum guide) |
Show UNSPSC/ECL@SS
£ 20.25 excl. VAT
/ Each
£ 24.30 incl. VAT
- Delivery usually within ( 7 ) days
