References
Draper Expert:56774
Rubix:4533186
Manufacturer :56774



Product details : DRAPER EXPERT 56774 EXTENDING BREAKER BAR 1/2IN SQ DR 400-600MM
Head and shaft manufactured from chrome molybdenum steel hardened, tempered, chrome plated and polished for corrosion protection. Hinged joint head and knurled grip. Extending handle locks in any position between 400mm (Minimum) and 600mm (maximum) and is carbon steel hardened, tempered and chrome plated. Spring - loaded ball bearing for secure socket holding. Packed in polythene bag.
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Width | 88 mm |
| Height | 32 mm |
| Type | flex handle-extending(1/2)pkd |
Show UNSPSC/ECL@SS
£ 43.65 excl. VAT
/ Each
£ 52.38 incl. VAT
- Delivery usually within ( 7 ) days
