Elora
Filter Options
Categories
tools & metrology (576)
fasteners, adhesives & tapes (9)
protection, safety & hygiene (6)
mold (5)
maintenance & repairs (4)
machining, cutting & drilling (3)
mechanical power transmission (1)
1Brand
elora
(604)
501 Product(s) with 604 variant(s):
ELORA 23759 187 STRAP WRENCH 280MM
- elora:187-280
- rubix:80064194
- In stock: Next day delivery
- Clamping capacity:280 mm
- Length:28 mm
- Weight:0.52 g
£ 74.33 excl. VAT
/ Each
ELORA 03694 LONG COMBINATION SPANNER 30MM
- elora:03694
- rubix:80009609
- manufacturer :03694
- Delivery usually within ( 7 ) days
- Opening:30
- Length:39.4 mm
- Type:combination wrench
£ 28.65 excl. VAT
/ Each
ELORA 01664 1.5/16X1.1/2AF DOE SPANNER
- elora:01664
- rubix:381A5627
- manufacturer :01664
- ean:5010559016648
- Delivery usually within ( 7 ) days
- Opening:1-5/16x1-1/2 in
- Length:345 mm
- Type:open-end wrench
£ 38.91 excl. VAT
/ Each
ELORA 03743 LONG WW COMBINATION SPANNER 3/16IN
- elora:03743
- rubix:390A3671
- manufacturer :03743
- Delivery usually within ( 7 ) days
- Opening:3/16 in
- Length:160 mm
- Type:combination wrench
£ 9.64 excl. VAT
/ Each
ELORA 01044 COUPLER FOR 01036 RATCHET 3/4IN
- elora:01044
- rubix:80083686
- manufacturer :01044
- Delivery usually within ( 7 ) days
- Square drive adapter:3/4 ''
- Length:500 mm
£ 11.20 excl. VAT
/ Each
ELORA 25416 380MM SPEED BRACE 1/2DRIVE
- elora:25416
- rubix:381A9943
- manufacturer :25416
- ean:5010559254163
- Delivery usually within ( 7 ) days
- Type:elora 25416 380mm speed brace 1/2drive
£ 25.16 excl. VAT
/ Each
ELORA 05202 MIDGET OPEN END SPANNER SET 6PCS
- elora:05202
- rubix:80057848
- manufacturer :05202
- Delivery usually within ( 7 ) days
- Opening:3,2×4; 3,5×4,5; 5×5,5; 6×7; 8×9; 10×11
- Length:105 mm
- Type:open-end wrench
£ 42.44 excl. VAT
/ Each
ELORA 23709 300MM ADJUSTABLE PIPE WRENCH
- elora:23709
- rubix:381A9681
- manufacturer :23709
- ean:5010559237098
- Delivery usually within ( 7 ) days
- Type:elora 23709 300mm adjustable pipe wrench
£ 50.85 excl. VAT
/ Each
ELORA 11093 5MM HEX SOCKET 1/4DRIVE
- elora:11093
- rubix:381A7716
- manufacturer :11093
- ean:5010559110933
- Delivery usually within ( 7 ) days
- Square drive adapter:6,3 (1/4') ''
- Diameter:5 mm
- Length:2.5 mm
£ 4.65 excl. VAT
/ Each
ELORA 25979 21MM BI-HEX SOCKET 3/8DRIVE
- elora:25979
- rubix:382A0115
- manufacturer :25979
- ean:5010559259793
- Delivery usually within ( 7 ) days
- Square drive adapter:10 ''
- Diameter:21 mm
- Length:2.85 mm
£ 5.48 excl. VAT
/ Each
ELORA 24830 3/8WW BI-HEX SOCKET 1/2DR
- elora:24830
- rubix:381A9863
- manufacturer :24830
- ean:5010559248308
- Delivery usually within ( 7 ) days
- Square drive adapter:12.5 ''
- Diameter:25.3 mm
- Length:4 mm
£ 5.81 excl. VAT
/ Each
ELORA 11102 13MM HEX SOCKET 1/4DRIVE
- elora:11102
- rubix:381A7725
- manufacturer :11102
- ean:5010559111022
- Delivery usually within ( 7 ) days
- Square drive adapter:6,3 (1/4″) ''
- Diameter:13 mm
- Length:2.5 mm
£ 5.85 excl. VAT
/ Each
ELORA 11127 6MM HEX KEY SOCKET 1/4DRIVE
- elora:11127
- rubix:381A7730
- manufacturer :11127
- ean:5010559111275
- Delivery usually within ( 7 ) days
- Square drive adapter:6.3 ''
- Diameter:6 mm
- Length:2.5 mm
£ 7.21 excl. VAT
/ Each
ELORA 11085 100MM EXTENSION BAR 1/4DRIVE
- elora:11085
- rubix:381A7711
- manufacturer :11085
- ean:5010559110858
- Delivery usually within ( 7 ) days
- Square drive adapter:6.3 ''
- Length:10 mm
- Diameter:6 mm
£ 7.57 excl. VAT
/ Each
ELORA 11084 50MM EXTENSION BAR 1/4DRIVE
- elora:11084
- rubix:381A7710
- manufacturer :11084
- ean:5010559110841
- Delivery usually within ( 7 ) days
- Square drive adapter:6.3 ''
- Length:5 mm
- Diameter:6.3 mm
£ 7.80 excl. VAT
/ Each
ELORA 05400 MIDGET DOUBLE OPEN END SPANNER 10 X 11MM
- elora:05400
- rubix:80057490
- manufacturer :05400
- Delivery usually within ( 7 ) days
- Opening:10x11 mm
- Length:105 mm
- Type:open-end wrench
£ 7.80 excl. VAT
/ Each
ELORA 15235 18MM HEXAGON SOCKET 3/8DRIVE
- elora:15235
- rubix:381A8287
- manufacturer :15235
- ean:5010559152353
- Delivery usually within ( 7 ) days
- Square drive adapter:10 (3/8') ''
- Diameter:18 mm
- Length:2.7 mm
£ 8.17 excl. VAT
/ Each
ELORA 01888 12X13MM DOE SPANNER
- elora:01888
- rubix:381A5663
- manufacturer :01888
- ean:5010559018888
- Delivery usually within ( 7 ) days
- Opening:12x13 mm
- Length:175 mm
- Type:open-end wrench
£ 8.19 excl. VAT
/ Each
ELORA 04379 8MM MIDGET COMBINATION SPANNER
- elora:04379
- rubix:381A6246
- manufacturer :04379
- ean:5010559043798
- Delivery usually within ( 7 ) days
- Opening:8 mm
- Length:100 mm
- Type:combination wrench
£ 8.72 excl. VAT
/ Each
ELORA 25549 3/8FX1/2M SOCKET CONVERTER
- elora:25549
- rubix:381A9981
- manufacturer :25549
- ean:5010559255498
- Delivery usually within ( 7 ) days
- Square drive adapter:square male 12.5 (1/2'') / square female 10 (3/8'') ''
- Diameter:10 mm
- Length:3.6 mm
£ 8.89 excl. VAT
/ Each
ELORA 17032 12X13MM MIDGET DOE SPANNER
- elora:17032
- rubix:381A8796
- manufacturer :17032
- ean:5010559170326
- Delivery usually within ( 7 ) days
- Opening:12x13 mm
- Length:112 mm
- Type:open-end wrench
£ 9.63 excl. VAT
/ Each
ELORA 00484 1.1/16AF BI-HEX SOCKET 3/4DR
- elora:00484
- rubix:381A5451
- manufacturer :00484
- ean:5010559004843
- Delivery usually within ( 7 ) days
- Square drive adapter:20 ''
- Diameter:26.99 mm
- Length:5.5 mm
£ 11.29 excl. VAT
/ Each
ELORA 01961 17X19MM DOUBLE OPEN END SPANNER
- elora:01961
- rubix:170A0887
- manufacturer :01961
- Delivery usually within ( 7 ) days
- Opening:17x19 mm
- Length:220 mm
- Type:open-end wrench
£ 11.45 excl. VAT
/ Each
ELORA 06127 12X13MM RING SPANNER
- elora:06127
- rubix:381A6871
- manufacturer :06127
- ean:5010559061273
- Delivery usually within ( 7 ) days
- Opening:12x13 mm
- Length:210 mm
- Type:offset wrench
£ 11.78 excl. VAT
/ Each
24 items of 501
























