References
Draper Expert:92454
Rubix:382A8750
Manufacturer :92454
EAN:5010559924547
Product details : DRAPER EXPERT 92454 230V 25A PLASMA CUTTER
This plasma cutter features IGBT inverter technology making it suitable for cutting any electrically conductive material. It is a robust machine with an integrated gas regulator and built-in water trap. This machine is suitable for cutting through stainless steel, aluminium and other metals up to a thickness of 8mm. Fitted with thermal overload protection to ensure maximum durability. The machine is robust, lightweight and portable, fitted with a carry handle.
Technical specifications
Attributes
| Type | draper expert 92454 230v 25a plasma cutter |
|---|
Show UNSPSC/ECL@SS
£ 249.99 excl. VAT
/ Each
£ 299.99 incl. VAT
- Delivery usually within ( 7 ) days

