References
Draper Expert:70058
Rubix:382A6074
Manufacturer :70058
EAN:5059482015236
Product details : DRAPER EXPERT 70058 HIGH FREQUENCY PLASMA CUTTER 60A
This high frequency ignition plasma cutter has advanced IGBT technology with digital meter. It has a pilot arc function that ensures stability and a fast, strong and smooth cut. This efficient machine is suitable for cutting through stainless steel, aluminium and other metals up to a thickness of 15mm. Fitted with thermal overload protection to ensure maximum durability. The machine is robust, lightweight and portable, fitted with a carry handle.
Technical specifications
Attributes
| Type | draper expert 70058 high frequency plasma cutter 60a |
|---|
Show UNSPSC/ECL@SS
£ 537.49 excl. VAT
/ Each
£ 644.99 incl. VAT
- Delivery usually within ( 7 ) days