Welding and cutting generators
Rubix offers a selection of first-class generators and equipment for plasma welding, gas welding (MIG, TIG, MAG), shielded electrode arc welding, and submerged arc welding from internationally recognized manufacturers. Find welding torches, earthing clips, plasma cutters, electrode clips, gas-flow testers, gas diffusers, nuts, tools, starter packs, and repair kits.
Plasma generators
TIG generators
mma generators
MIG/MAG generators
Electrical welding equipment
Filter Options
CATEGORIES
tig generators (247)
mig/mag generators (117)
electrical welding equipment (52)
plasma generators (31)
mma generators (6)
Brand
abicor binzel
(1)
ambersil
(6)
bott
(2)
draper
(91)
draper expert
(3)
esab
(38)
facom
(6)
337 Product(s) with 453 variant(s):
DRAPER 13843 1.4MM NOZZLE CAP AND NEEDLE
- draper:13843
- rubix:381A7980
- manufacturer :13843
- ean:5010559138432
- Delivery usually within ( 7 ) days
- Type:spare nozzle, needle & cap set 1.4mm (stock no. 13843)
- Length:1.4 mm
£ 22.58 excl. VAT
/ Each
PARWELD 1.0MM 2% 1.0MM X 150MM WELDING ELECTRODE - RED
- parweld:1.0MM 2%
- rubix:096064
- ean:5055365302455
- Usually arrives within 14 working days
- Material:2% thoriated
- Diameter:1 mm
£ 0.72 excl. VAT
/ Each
PARWELD CP35-50 CABLE PLUG 35-50MM
- parweld:CP35-50
- rubix:092207
- In stock: Next day delivery
- Type:cable plug
£ 3.21 excl. VAT
/ Each
GISS 865724 3M+4M ERGOBLUE TORCH THRED/G M6 CU AI MIG25 1.2X28MM
- spartex:865724
- rubix:217A2472
- ean:3660338199486
- Usually arrives within 14 working days
- Wire diameter:1.2 mm
- Type:3 m and 4 m ergoblue 25 mig torch threading diameter mm m6
£ 0.71 excl. VAT
/ Each
GISS 865779 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 6 % 9.8 (13N10)
- spartex:865779
- rubix:217A2573
- ean:3660338199813
- Usually arrives within 14 working days
- Type:tig 9/20
- Length:42 mm
£ 0.61 excl. VAT
/ Each
PARWELD 704207 TYPE 2/3/5 WELD NOZZLE SIZE 7
- parweld:704207
- rubix:091971
- ean:5055365322651
- Usually arrives within 14 working days
- Type:type 2/3/5 swaged nozzle
£ 5.26 excl. VAT
/ Each
GISS 865745 4M ERGOBLUE 36 MIG TORCH THREADING DIA M8 1.2 X 30MM CU
- spartex:865745
- rubix:217A2480
- ean:3660338199615
- Usually arrives within 14 working days
- Wire diameter:1.2 mm
- Type:4m ergoblue 36 mig torch threading diameter mm m8
£ 1.01 excl. VAT
/ Each
"PRODEC PRRE042 4"" LONG PILE WOVEN MINI ROLLER PK10"
- prodec:PRRE042 (PKT 10)
- rubix:80031563
- manufacturer :PRRE042
- ean:5019200111589
- In stock: Next day delivery
- Packaging:10 ml
£ 5.35 excl. VAT
/ Each
PARWELD PRO26FX TORCH BODY FLEXIBLE
- parweld:PRO26FX
- rubix:80817122
- Usually arrives within 14 working days
- Cooling:air
£ 26.61 excl. VAT
/ Each
DRAPER 36236 BRASS NOZZLE CONNECTOR 1/2 CAP
- draper:36236
- rubix:382A1673
- manufacturer :36236
- ean:5010559362363
- Delivery usually within ( 7 ) days
- Type:brass nozzle connector 1/2 cap
£ 3.23 excl. VAT
/ Each
"PARWELD 702312 PNME NOZZLE 3/64""/1.2MM"
- parweld:702312
- rubix:091932
- Usually arrives within 14 working days
- Type:propane nozzle
£ 5.09 excl. VAT
/ Each
SPARTEX 879838 LANTHANE 2 0% WL20 BLUE BOX 10 %3 2 X 150 MM
- spartex:879838
- rubix:217A2403
- ean:3660338333293
- In stock: Next day delivery
- Material:tungsten lanthanum
- Diameter:3.2 mm
- Colour:blue
£ 49.33 excl. VAT
/ Each
GISS 865735 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 4000 RED
- spartex:865735
- rubix:217A2494
- ean:3660338199554
- Usually arrives within 14 working days
- Length:3000 mm
- Material:teflon
£ 17.68 excl. VAT
/ Each
SPARTEX 853782 EARTHING CLAMPS MAX INTENSITY A 600
- spartex:853782
- rubix:217A2526
- ean:3660338097904
- In stock: Next day delivery
- Type:crocodile
- Max intensity:600 A
- Material:brass
£ 18.52 excl. VAT
/ Each
GISS 865709 3 M ERGOBLUE MIG TORCH 15 THREADING DIAMETER MM M6
- spartex:865709
- rubix:217A2469
- ean:3660338199387
- Usually arrives within 14 working days
- Wire diameter:1 mm
- Type:3 m ergoblue mig torch 15 threading diameter mm m6
£ 0.52 excl. VAT
/ Each
SIEMENS MAG5000 110/230VAC 7ME6910-1AA10-1AA0
- siemens:7ME6910-1AA10-1AA0
- rubix:161A4293
- ean:4019169842167
- Delivery usually within ( 7 ) days
- Type:electromagnetic with pulsed constant field
£ 1,855.95 excl. VAT
/ Each
GISS 865811 TIG CONSUMABLES 17/ 18/ 26 INSULATING RING
- spartex:865811
- rubix:217A2439
- ean:3660338200045
- In stock: Next day delivery
- Type:tig 17/18/26
£ 1.43 excl. VAT
/ Each
SPARTEX 879805 MULTIPURPOSE TOOL MIG FIX
- spartex:879805
- rubix:217A2607
- ean:3660338333019
- In stock: Next day delivery
- Type:mig clamp
£ 25.83 excl. VAT
/ Each
PARWELD 702213 AGNM BENT WELD NOZZ.SIZE 13
- parweld:702213
- rubix:091918
- Usually arrives within 14 working days
- Type:agnm gouging nozzle
£ 18.89 excl. VAT
/ Each
ESAB 700006016 ELECTRODE HOLDER
- esab:0700006016
- rubix:80989748
- ean:7330725011146
- Usually arrives within 14 working days
- Type:electrode holder
- Max intensity:300 A
£ 13.70 excl. VAT
/ Each
SPARTEX 853778 EARTHING CLAMPS MAX INTENSITY A 200
- spartex:853778
- rubix:217A2521
- ean:3660338097874
- In stock: Next day delivery
- Type:earth clamp
- Max intensity:200 A
- Material:sheet metal
£ 3.33 excl. VAT
/ Each
PARWELD 2.4MM C 2.4MM X 150MM WELDING ELECTRODE - GREY
- parweld:2.4MM C
- rubix:096072
- ean:5055365308266
- In stock: Next day delivery
- Material:2% ceriated
- Diameter:2.4 mm
£ 5.85 excl. VAT
/ Each
MUREX NOZZLE INSULATOR MX40/W50 0701408621-SINGLE
- murex:0701408621-SINGLE
- rubix:091541
- Usually arrives within 14 working days
- Type:murex nozzle insulator mx40/w50 0701408621-single
£ 9.68 excl. VAT
/ Each
PARWELD 704113 LIGHTWEIGHT WELD NOZZ.SIZE 13
- parweld:704113
- rubix:091968
- ean:5055365322606
- Usually arrives within 14 working days
- Type:lightweight welding nozzle
£ 3.28 excl. VAT
/ Each
24 items of 337






























