CYLINDER DSNU-25-50-PPV-A 19246 DC FESTO


DSNU round cylinder

References
festo:DSNU-25-50-PPV-A
rubix:4524465
manufacturer :19246
ean:4052568003432
DSNU-25-50-PPV-A Standard cylinder
Technical specifications
TypeDSNU round cylinder
Cylinder diameter25 mm
See all Specifications

Product details : CYLINDER DSNU-25-50-PPV-A 19246 DC FESTO


Standard cylinder DSNU-25-50-PPV-A Based on DIN ISO 6432, for Proximity sensing. Various Mounting options, with or without additional Mounting components. With adjustable end-Position cushioning. Stroke=50 mm, Piston diameter=25 mm, Piston rod thread=M10x1,25, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeDSNU round cylinder
Cylinder diameter25 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 56.66 excl. VAT
/ Each
£ 67.99 incl. VAT
  • In stock: Next day delivery