CYLINDER DSNU-25-80PPV-A 19247 DC FESTO


DSNU round cylinder

References
festo:DSNU-25-80-PPV-A
rubix:4524464
manufacturer :19247
ean:4052568003449
DSNU-25-80-PPV-A Standard cylinder
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter25 mm
See all Specifications

Product details : CYLINDER DSNU-25-80PPV-A 19247 DC FESTO


Standard cylinder DSNU-25-80-PPV-A Based on DIN ISO 6432, for Proximity sensing. Various Mounting options, with or without additional Mounting components. With adjustable end-Position cushioning. Stroke=80 mm, Piston diameter=25 mm, Piston rod thread=M10x1,25, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeDSNU Round cylinder
Cylinder diameter25 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 57.40 excl. VAT
/ Each
£ 68.88 incl. VAT
  • In stock: Next day delivery