Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7
STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7
ECO
References
steinel:
034672
rubix:
234A8989
Technical sheet / Technical file
Product details
Technical specifications
Product details : STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7
Motion Detector Is 2140 Eco White (L)86 mm x (H)70 mm x (W)95 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.48
excl. VAT
/
Each
£
62.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUND
FIRE ANGEL HM-SN-1 230V AC HEAT ALARM WITH 10YR LITHIUM BAT (DIA)141.5
FIRESAFE FIRE SAFETY EQUIPMENT FCP5/G SPARE GLASS PACK FOR THE FCP5 (5
AICO EI3014 3000 SERIES HEAT ALARM (DIA)150 MM X (D)66 MM
FIRESAFE FIRE SAFETY EQUIPMENT FCA2 2 ZONE ALARMSENSE 2-WIRE PANEL C/W
FIRESAFE FIRE SAFETY EQUIPMENT ERCLEDEC LIGHTSAFE CIRCULAR B/HEAD +EME
CHALLENGER SECURITY PRODUCTS AD36 QUAD PIR PET IMMUNE 20KG
CHALLENGER SECURITY PRODUCTS AC04 SURFACE ROLLER SHUTTER DOOR CONTACT
FIRESAFE FIRE SAFETY EQUIPMENT FXLRN 24V DC RED LED BEACON (H
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
APOLLO FIRE FDC-112A SERIES 65 COMMON BASE C/W DIODE (DIA)100 M
APOLLO FIRE FAOASR ALARMSENSE OPEN AREA SOUNDER RED (DIA)97.5 MM X (H)
ESP - ELITE SECURITY PRODUCTS MAG2 2 ZONE METAL CASED CONVENTIONAL (H)
CHALLENGER SL180BN PIR 180 DEGREE BLACK
AICO EI3016 3000 SERIES OPTICAL ALARM (DIA)150 MM X (D)55 MM