Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
FIRE ANGEL HM-SN-1 230V AC HEAT ALARM WITH 10YR LITHIUM BAT (DIA)141.5
FIRE ANGEL HM-SN-1 230V AC HEAT ALARM WITH 10YR LITHIUM BAT (DIA)141.5
Alarm system FireAngel
References
fireangel:
HM-SN-1
rubix:
234A7652
Technical sheet / Technical file
Product details
Technical specifications
Product details : FIRE ANGEL HM-SN-1 230V AC HEAT ALARM WITH 10YR LITHIUM BAT (DIA)141.5
230V AC Heat Alarm With 10yr Lithium Bat (Dia)141.5 mm x (D)53 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.11
excl. VAT
/
Each
£
81.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7
FIRESAFE FIRE SAFETY EQUIPMENT FS2OP GENERATION 2 OPTICAL SMO
CHALLENGER SECURITY PRODUCTS AP11LCD 10 ZONE BLANK ALARM PA
APOLLO FIRE FAOASR ALARMSENSE OPEN AREA SOUNDER RED (DIA)97.5 MM X (H)
FIRE ANGEL SM-SN-1 230V AC SMOKE ALARM WITH 10YR LITHIUM BA (DIA)141.5
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
ESP - ELITE SECURITY PRODUCTS SCP2R CONVENTIONAL SURFACE / FLUSH MOUNT
STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 M
STEINEL GROUP 602819 MOTION DETECTOR IS 240 WHITE DUO (H)90 MM X (W)60
CHALLENGER SECURITY PRODUCTS SLFLO240B 240W PREMIUM LUMILEDS CHIP SLIM
FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
CHALLENGER SECURITY PRODUCTS AS14 16 OHM ENCLOSED SPEAKER (H)120 MM X
CHALLENGER SECURITY PRODUCTS SL0123B 45-360 WALL/CEILING MOUNT SENSOR
CHALLENGER SECURITY PRODUCTS SLPW1B SLIMLINE 180 DEGREE WALL MOUNT SEN
STEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7