Steinel
Filter Options
Categories
tools & metrology (4)
fasteners, adhesives & tapes (3)
1Brand
steinel
(7)
7 Product(s) with 7 variant(s):
STEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESS
- steinel:068257
- rubix:261A3258
- Delivery usually within ( 5 ) days
- Capacity:5.5 Ah
- Voltage:18 V
£ 200.99 excl. VAT
/ Each
STEINEL 088088 18V/8.0AH REPLACEMENT BATTERY PACK FOR MH7 CORDLESS
- steinel:088088
- rubix:261A3256
- Delivery usually within ( 5 ) days
- Capacity:8 Ah
- Voltage:18 V
£ 251.24 excl. VAT
/ Each
STEINEL 068233 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE
- steinel:068233
- rubix:261A3257
- Delivery usually within ( 5 ) days
- Power:900 W
- Airflow:300 l/min
- Weight:3347 kg
£ 502.50 excl. VAT
/ Each
STEINEL 085933 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE
- steinel:085933
- rubix:261A3255
- Delivery usually within ( 5 ) days
- Power:1000 W
- Airflow:200 l/min
- Weight:3292 kg
£ 544.38 excl. VAT
/ Each
STEINEL 050092 GENERAL PURPOSE 300MM HOT-MELT GLUE STICKS
- steinel:050092
- rubix:261A3260
- ean:4007841050092
- Delivery usually within ( 5 ) days
- Colour:white
£ 17.39 excl. VAT
/ Each
STEINEL 052430 FAST-CURING GLUE STICKS
- steinel:052430
- rubix:261A3261
- Delivery usually within ( 5 ) days
£ 24.09 excl. VAT
/ Each
STEINEL 086947 PROFESSIONAL 240V HOT MELT GUN GUN
- steinel:086947
- rubix:261A3259
- Delivery usually within ( 5 ) days
£ 226.97 excl. VAT
/ Each







