Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
APOLLO FIRE FDC-112A SERIES 65 COMMON BASE C/W DIODE (DIA)100 M
APOLLO FIRE FDC-112A SERIES 65 COMMON BASE C/W DIODE (DIA)100 M
Series 65
References
apollo fire detectors:
FDC-112A
rubix:
234A7710
Technical sheet / Technical file
Product details
Technical specifications
Product details : APOLLO FIRE FDC-112A SERIES 65 COMMON BASE C/W DIODE (DIA)100 M
Apollo Series 65 Common Base C/W Diode (Dia)100 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.31
excl. VAT
/
Each
£
5.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CP ELECTRONICS SPIR-F/C BASIC SWITCHING BACK BOX MOUNTED PIR (L)86 MM
FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
KIDDE 3SFWR SLICK MAINS HEAT ALARM LITHIUM BACK UP (DIA)135 MM X (D)89
FIRESAFE FIRE SAFETY EQUIPMENT FS2OP GENERATION 2 OPTICAL SMO
DETA ELECTRICAL 1163 OPTICAL SMOKE ALARM 240V WITH BATTERY BA
FIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/W
DANLERS WACEPIR WALL MOUNTED 3 WIRE 120DEG (H)86 MM X (W)86 MM X (D)22
APOLLO FIRE FDC-010A SERIES 65 OPTICAL SMOKE DETECTOR (DIA)100
STEINEL GROUP 602819 MOTION DETECTOR IS 240 WHITE DUO (H)90 MM X (W)60
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
CHALLENGER SECURITY PRODUCTS SLFLO240B 240W PREMIUM LUMILEDS CHIP SLIM
FIRESAFE FIRE SAFETY EQUIPMENT FCA2 2 ZONE ALARMSENSE 2-WIRE PANEL C/W
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
KIDDE KF30 FIREX MAINS HEAT ALARM BATTERY BACK-UP (DIA)127 MM
STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7