Elbow Male Stud BSP Taper 3609
Connecting diameter | R 1/8 '' |
---|---|
Metric exterior tube diameter | 4 mm |
Connecting diameter | R 1/8 '' |
---|---|
Metric exterior tube diameter | 4 mm |
Type of threading | BSPT |
Execution | 3609 |
Max. temperature | 150 °C |
Min. temperature | -20 °C |
Material | Nickel plated brass |
In stock: Next day delivery