References
Schneider Electric:XALK01
Rubix:153A4470
EAN:3389110115826

Documents
Product details : SCHNEIDER EMPTY CONTROL STATIO XALK01
Designed for industry and the service sector, this range of control stations combines simplicity of setup with compact size and flexibility. It is ideal for applications requiring good resistance to chemical agents and/or double electrical insulation
Strengths
Fully-assembled and unassembled stations"Protected LED" illuminated lens unitsLow-load electrical contactScrew clamp connection, or use PCB connections with pins for printed circuitConformity to IEC, UL, CSA standardsUL and CE markingIP 65, NEMA 4 & 4X dust and damp proofing
Applications
Industry: food and beverages, chemical industry, paper mill, marine applicationsService sector and infrastructure: energy distribution panel builders, food and beverages, car washes
Technical specifications
Attributes
| Type | actuator |
|---|---|
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 13.62 excl. VAT
/ Each
£ 16.34 incl. VAT
- In stock: Next day delivery