BAHCO 325 ERGO PROFESSIONAL HAND HACKSAW FRAME 300MM


ERGO™ Professional Hand Hacksaw Frames 300 mm

References
bahco:325
rubix:016569
ean:7311518214852
Technical specifications
Length395 mm
Weight720 g
See all Specifications

Product details : BAHCO 325 ERGO PROFESSIONAL HAND HACKSAW FRAME 300MM


Hacksaw bracket, developed according to the scientific ERGO ™ process. A truly unique, professional hacksaw bracket. ergonomically designed soft grip handle. Solid aluminium frame, suitable for a very high blade tension for accurate and straight cutting. Centrally placed saw blade for good balance and precision. Blade tensioning mechanism with clamping spring for quick change of blades. Blade can be tensioned vertically or under 55° for flush cutting. Complete with the reliable 300 mm (12" ) Sandflex Bi-Metal hand metal saw blade with 24 teeth per inch, which does not shatter and gives excellent saw results

Strengths

Maximum comfort with minimum effort thanks to ergonomic design|Quick-change blade tensioning mechanism with blade retaining spring for quick and easy blade change|Uniquely designed solid aluminium frame|Alternative 55° blade mounting pins for flush cutting|Reliable and shatterproof Sandflex® bi-metal blade 24 TPI for excellent cutting performance|Centred blade for balance and precision

Technical specifications


Attributes
Length395 mm
Weight720 g
TypeHacksaw Frame
Number of elements24
MaterialBi-Metal
Show UNSPSC/ECL@SS
£ 40.47 excl. VAT
/ Each
£ 48.56 incl. VAT
  • In stock: Next day delivery