Saw blades and mounts
Filter Options
Categories
saws' blades (584)
holesaw (353)
saws (186)
saw frame (57)
holesaw - accessory (29)
holesaw set (25)
Brand
bahco
(385)
bosch
(145)
bunker
(1)
dewalt
(25)
draper
(235)
draper expert
(89)
eclipse
(29)
783 Product(s) with 1,234 variant(s):
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM
- Superseded Ref:4972093
- roebuck:612032
- rubix:223A0290
- ean:3660338005503
- In stock: Next day delivery
- Length:300 mm
- Material:high speed steel
- Type:hacksaw blade
£ 0.97 excl. VAT
/ Each
ROEBUCK JUNIOR HACKSAW BLADE METAL 6X32TPI PACK OF 10
- roebuck:6006290
- rubix:1343585
- ean:3660338517785
- In stock: Next day delivery
- Length:150 mm
- Material:metal
- Type:hacksaw blade
£ 2.49 excl. VAT
/ Each
ROEBUCK JUNIOR SMALL HACKSAW 6INCH 150MM WITH BLADE
- roebuck:4971700
- rubix:1343584
- ean:3660338516023
- In stock: Next day delivery
- Length:150 mm
- Weight:120 g
- Type:junior saw
£ 4.37 excl. VAT
/ Each
ROEBUCK METAL HACKSAW 864597
- Superseded Ref:4971981
- roebuck:864597
- rubix:209A7804
- ean:3660338190681
- In stock: Next day delivery
- Length:300 mm
- Weight:270 g
- Type:metal saw
£ 20.96 excl. VAT
/ Each
ROEBUCK PREMIUM HACKSAW FRAME 12 INCH
- Superseded Ref:5074229
- roebuck:4971982
- rubix:214777
- ean:3660338516498
- In stock: Next day delivery
- Length:300 mm
- Weight:790 g
- Type:metal saw
£ 29.22 excl. VAT
/ Each
ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME
- roebuck:5074229
- rubix:2521750
- ean:3660338516931
- In stock: Next day delivery
- Length:300 mm
- Weight:874 g
- Type:metal saw
£ 30.82 excl. VAT
/ Each
ROEBUCK 01810 JUNIOR HACKSAW
- roebuck:3974811
- rubix:2016404
- ean:3660338395079
- In stock: Next day delivery
- Length:270 mm
- Weight:140 g
- Type:junior saw
£ 33.30 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
- Superseded Ref:840453
- roebuck:854361
- rubix:209A7810
- ean:3660338101427
- In stock: Next day delivery
- Length:106 mm
- Material:hss
- Type:jigsaw blade
£ 4.73 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854365
- Superseded Ref:840455
- roebuck:854365
- rubix:209A7812
- ean:3660338101441
- In stock: Next day delivery
- Length:74 mm
- Material:hcs
- Type:jigsaw blade
£ 5.37 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE METAL BI-METAL LENGTH 206MM PACK 2 854373
- Superseded Ref:840461
- roebuck:854373
- rubix:209A8154
- ean:3660338101489
- In stock: Next day delivery
- Length:206 mm
- Material:bi-metal
- Type:saber saw blade
£ 9.39 excl. VAT
/ Each
ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
- Superseded Ref:840451
- roebuck:854359
- rubix:209A7809
- ean:3660338101410
- In stock: Next day delivery
- Length:74 mm
- Material:hss
- Type:jigsaw blade
£ 7.46 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543
- Superseded Ref:840469
- roebuck:854379
- rubix:209A8152
- ean:3660338101519
- In stock: Next day delivery
- Length:206 mm
- Material:bi-metal
- Type:saber saw blade
£ 9.06 excl. VAT
/ Each
GISS HOLE SAW DIAMETER 25MM 865609
- roebuck:865609
- rubix:209A8180
- ean:3660338198724
- In stock: Next day delivery
- Diameter:25 mm
£ 20.49 excl. VAT
/ Each
GISS 8 PIECE ELECTRICIANS HOLESAW SET 865605
- roebuck:865605
- rubix:209A8215
- ean:3660338198694
- In stock: Next day delivery
- Number of elements:8
- Min. diameter:22 mm
- Max diameter:68 mm
£ 90.06 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE WOOD BI-METAL LENGTH 280MM PACK 2 854377
- Superseded Ref:840459
- roebuck:854377
- rubix:209A8155
- ean:3660338101502
- In stock: Next day delivery
- Length:280 mm
- Material:bi-metal
- Type:saber saw blade
£ 10.44 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371
- Superseded Ref:840465
- roebuck:854371
- rubix:209A8156
- ean:3660338101472
- In stock: Next day delivery
- Length:130 mm
- Material:hcs
- Type:saber saw blade
£ 5.34 excl. VAT
/ Each
ROEBUCK 01820 SENIOR HACKSAW
- roebuck:7770658
- rubix:2016403
- ean:3660338518720
- In stock: Next day delivery
- Length:300 mm
- Weight:740 g
- Type:hacksaw frame
£ 102.06 excl. VAT
/ Each
GISS 13 PIECE MAINTENANCE HOLESAW SET 865601
- Superseded Ref:787351
- roebuck:865601
- rubix:209A8214
- ean:3660338198670
- In stock: Next day delivery
- Number of elements:13
- Min. diameter:19 mm
- Max diameter:76 mm
£ 131.81 excl. VAT
/ Each
ROEBUCK HANDSAW LENGTH 500MM 863336
- Superseded Ref:843663
- roebuck:863336
- rubix:209A8207
- ean:3660338179150
- In stock: Next day delivery
- Length:500 mm
- Material:bi-material handle
- Type:handsaw
£ 16.49 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE METAL BI-METAL FA LENGTH 206MM PACK 2 854375
- Superseded Ref:840467
- roebuck:854375
- rubix:209A8153
- ean:3660338101496
- In stock: Next day delivery
- Length:206 mm
- Material:bi-metal
- Type:saber saw blade
£ 14.75 excl. VAT
/ Each
ROEBUCK SET OF JIGSAW BLADES METAL AND WOOD MAT HSS/HCS PACK 10 854381
- Superseded Ref:840471
- roebuck:854381
- rubix:209A7805
- ean:3660338101526
- Usually arrives within 14 working days
- Length:74 mm
- Material:hss/hcs
- Type:jigsaw blade
£ 6.40 excl. VAT
/ Each
ROEBUCK JIGSAW BLADES STAINLESS STEEL BI-METAL LENGTH 57MM PACK 3 8543
- Superseded Ref:840439
- roebuck:854355
- rubix:209A7806
- ean:3660338101397
- Usually arrives within 14 working days
- Length:57 mm
- Material:bi-metal
- Type:jigsaw blade
£ 3.02 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE METAL HSS LENGTH 67 X3MM PACK 3 854357
- Superseded Ref:840445
- roebuck:854357
- rubix:209A7811
- ean:3660338101403
- Usually arrives within 14 working days
- Length:67 mm
- Material:hss
- Type:jigsaw blade
£ 2.50 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE WOOD HCS LENGTH 74MM PACK 5 854367
- Superseded Ref:840435
- roebuck:854367
- rubix:209A7813
- ean:3660338101458
- Usually arrives within 14 working days
- Length:74 mm
- Material:hcs
- Type:jigsaw blade
£ 3.12 excl. VAT
/ Each
24 items of 783
























