Saws, cutters, files
Filter Options
Categories
saw blades and mounts (1234)
files and scrapers (1015)
cutter (404)
Brand
bahco
(864)
bosch
(145)
bunker
(1)
dewalt
(25)
draper
(388)
draper expert
(105)
eclipse
(41)
1,470 Product(s) with 2,653 variant(s):
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM
- Superseded Ref:4972093
- roebuck:612032
- rubix:223A0290
- ean:3660338005503
- In stock: Next day delivery
- Length:300 mm
- Material:high speed steel
- Type:hacksaw blade
£ 0.97 excl. VAT
/ Each
ROEBUCK JUNIOR HACKSAW BLADE METAL 6X32TPI PACK OF 10
- roebuck:6006290
- rubix:1343585
- ean:3660338517785
- In stock: Next day delivery
- Length:150 mm
- Material:metal
- Type:hacksaw blade
£ 2.49 excl. VAT
/ Each
ROEBUCK MULTI PURPOSE HEAVY DUTY SHEAR 200MM
- Superseded Ref:818641
- roebuck:7432913
- rubix:7432913
- ean:3660338518263
- In stock: Next day delivery
- Cutting capacity:0.25 mm
- Length:205 mm
£ 29.11 excl. VAT
/ Each
ROEBUCK JUNIOR SMALL HACKSAW 6INCH 150MM WITH BLADE
- roebuck:4971700
- rubix:1343584
- ean:3660338516023
- In stock: Next day delivery
- Length:150 mm
- Weight:120 g
- Type:junior saw
£ 4.37 excl. VAT
/ Each
ROEBUCK METAL HACKSAW 864597
- Superseded Ref:4971981
- roebuck:864597
- rubix:209A7804
- ean:3660338190681
- In stock: Next day delivery
- Length:300 mm
- Weight:270 g
- Type:metal saw
£ 20.96 excl. VAT
/ Each
ROEBUCK PREMIUM HACKSAW FRAME 12 INCH
- Superseded Ref:5074229
- roebuck:4971982
- rubix:214777
- ean:3660338516498
- In stock: Next day delivery
- Length:300 mm
- Weight:790 g
- Type:metal saw
£ 29.22 excl. VAT
/ Each
ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME
- roebuck:5074229
- rubix:2521750
- ean:3660338516931
- In stock: Next day delivery
- Length:300 mm
- Weight:874 g
- Type:metal saw
£ 30.82 excl. VAT
/ Each
ROEBUCK 01810 JUNIOR HACKSAW
- roebuck:3974811
- rubix:2016404
- ean:3660338395079
- In stock: Next day delivery
- Length:270 mm
- Weight:140 g
- Type:junior saw
£ 33.30 excl. VAT
/ Each
ROEBUCK BUAVTIN COMPOUND ACTION SNIPS RIGHT
- roebuck:4971969
- rubix:212801
- ean:3660338516474
- In stock: Next day delivery
- Cutting capacity:1.2 mm
- Length:245 mm
£ 23.90 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
- Superseded Ref:840453
- roebuck:854361
- rubix:209A7810
- ean:3660338101427
- In stock: Next day delivery
- Length:106 mm
- Material:hss
- Type:jigsaw blade
£ 4.73 excl. VAT
/ Each
"ROEBUCK 010672EU BURTGTMC-E 8"" 203MM MITRE SHEAR"
- roebuck:4968912
- rubix:010672
- ean:3660338515330
- In stock: Next day delivery
- Cutting capacity:60 mm
- Length:203 mm
£ 43.18 excl. VAT
/ Each
ROEBUCK MULTI-PURPOSE SCISSORS BLADE LENGTH 210MM 827960
- roebuck:827960
- rubix:209A8163
- ean:3660338047404
- In stock: Next day delivery
- Length:210 mm
£ 23.19 excl. VAT
/ Each
"ROEBUCK 217022/EU BUSNI-305 12"" 305MM TINSNIP STRAIGHT CUT"
- roebuck:6006856
- rubix:217022
- ean:3660338517815
- In stock: Next day delivery
- Cutting capacity:60 mm
- Length:300 mm
£ 44.28 excl. VAT
/ Each
ROEBUCK ELECTRICIAN'S SHEARS 138MM/5 1/2 INCH
- roebuck:6808006
- rubix:2525323
- ean:3660338518119
- In stock: Next day delivery
- Length:138 mm
£ 33.11 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854365
- Superseded Ref:840455
- roebuck:854365
- rubix:209A7812
- ean:3660338101441
- In stock: Next day delivery
- Length:74 mm
- Material:hcs
- Type:jigsaw blade
£ 5.37 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE METAL BI-METAL LENGTH 206MM PACK 2 854373
- Superseded Ref:840461
- roebuck:854373
- rubix:209A8154
- ean:3660338101489
- In stock: Next day delivery
- Length:206 mm
- Material:bi-metal
- Type:saber saw blade
£ 9.39 excl. VAT
/ Each
ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
- Superseded Ref:840451
- roebuck:854359
- rubix:209A7809
- ean:3660338101410
- In stock: Next day delivery
- Length:74 mm
- Material:hss
- Type:jigsaw blade
£ 7.46 excl. VAT
/ Each
ROEBUCK 212800EU BUAVTIN-LH COMPOUND ACTION SNIPS LEFT
- roebuck:4971968
- rubix:212800
- ean:3660338516467
- In stock: Next day delivery
- Cutting capacity:1.2 mm
- Length:245 mm
£ 23.94 excl. VAT
/ Each
ROEBUCK ELECTRICIAN'S SCISSORS 867697
- Superseded Ref:7432912
- roebuck:867697
- rubix:209A8079
- ean:3660338216367
- In stock: Next day delivery
- Length:145 mm
£ 15.53 excl. VAT
/ Each
ROEBUCK PLASTIC FILE HANDLES 200MM-250MM 880040
- Superseded Ref:4968933
- roebuck:880040
- rubix:209A7853
- ean:3660338335051
- In stock: Next day delivery
- Length:110 mm
£ 5.15 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543
- Superseded Ref:840469
- roebuck:854379
- rubix:209A8152
- ean:3660338101519
- In stock: Next day delivery
- Length:206 mm
- Material:bi-metal
- Type:saber saw blade
£ 9.06 excl. VAT
/ Each
GISS HOLE SAW DIAMETER 25MM 865609
- roebuck:865609
- rubix:209A8180
- ean:3660338198724
- In stock: Next day delivery
- Diameter:25 mm
£ 20.49 excl. VAT
/ Each
GISS 8 PIECE ELECTRICIANS HOLESAW SET 865605
- roebuck:865605
- rubix:209A8215
- ean:3660338198694
- In stock: Next day delivery
- Number of elements:8
- Min. diameter:22 mm
- Max diameter:68 mm
£ 90.06 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE WOOD BI-METAL LENGTH 280MM PACK 2 854377
- Superseded Ref:840459
- roebuck:854377
- rubix:209A8155
- ean:3660338101502
- In stock: Next day delivery
- Length:280 mm
- Material:bi-metal
- Type:saber saw blade
£ 10.44 excl. VAT
/ Each
24 items of 1470
























