Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
BOSCH 2608600711 RAPIDO ABRASIVE CUTTING DISC 230X1.9X22MM
BOSCH 2608600711 RAPIDO ABRASIVE CUTTING DISC 230X1.9X22MM
Expert for Inox offset cut-off wheel - Rapido
References
bosch:
2608600711
rubix:
4531979
manufacturer :
2 608 600 711
ean:
3165140262859
Technical specifications
Diameter
230
mm
Thickness
1.9
mm
Shape
Offset hub
Product details
Technical specifications
Product details : BOSCH 2608600711 RAPIDO ABRASIVE CUTTING DISC 230X1.9X22MM
Specification: AS 46 T INOX BF
Diameter mm: 180
Bore mm: 22.23
Thickness mm: 1.6
Technical specifications
Attributes
Diameter
230
mm
Thickness
1.9
mm
Shape
Offset hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.77
excl. VAT
/
Each
£
4.52
incl. VAT
In stock: Next day delivery
Create PDF from product