Bosch
Filter Options
Categories
tools & metrology (353)
machining, cutting & drilling (118)
equipment (7)
fasteners, adhesives & tapes (2)
maintenance & repairs (2)
key account range (1)
1Brand
bosch
(483)
442 Product(s) with 483 variant(s):
BOSCH SABRE SAW BLADES S922HF PACK OF 5
- bosch:2608656016
- rubix:7903766
- ean:3165140093521
- In stock: Next day delivery
- Length:150 mm
- Material:bim
- Type:saber saw blade
£ 19.78 excl. VAT
/ Each
BOSCH JIGSAW BLADES T118A PACK OF 5
- bosch:2608631013
- rubix:055274
- ean:3165140007290
- In stock: Next day delivery
- Length:92 mm
- Material:hss
- Type:jigsaw blade
£ 10.79 excl. VAT
/ Each
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
- bosch:2608630032
- rubix:055271
- ean:3165140006804
- In stock: Next day delivery
- Length:100 mm
- Material:hcs
- Type:jigsaw blade
£ 15.63 excl. VAT
/ Each
BOSCH JIGSAW BLADES T127D 2608631017 PACK OF 5
- bosch:2608631017
- rubix:055279
- ean:3165140007313
- In stock: Next day delivery
- Length:100 mm
- Material:hss
- Type:jigsaw blade
£ 12.76 excl. VAT
/ Each
T718BF JIGSAW BLADE PKT 3
- bosch:2608636335
- rubix:45003411
- ean:3165140309042
- In stock: Next day delivery
- Length:180 mm
- Material:bim
- Type:jigsaw blade
£ 28.30 excl. VAT
/ Each
BOSCH T345XF JIGSAW BLADES T345X PACK OF 5
- bosch:2608634994
- rubix:055319
- ean:3165140128025
- In stock: Next day delivery
- Length:132 mm
- Material:bim
- Type:jigsaw blade
£ 19.57 excl. VAT
/ Each
BOSCH JIGSAW BLADES T101B 2608630030 PACK OF 5
- bosch:2608630030
- rubix:055270
- ean:3165140006781
- In stock: Next day delivery
- Length:100 mm
- Material:hcs
- Type:jigsaw blade
£ 16.45 excl. VAT
/ Each
BOSCH SABRE SAW BLADES S1122BF PACK OF 5
- bosch:2608656019
- rubix:7903740
- ean:3165140093552
- In stock: Next day delivery
- Length:225 mm
- Material:bim
- Type:saber saw blade
£ 26.87 excl. VAT
/ Each
BOSCH JIGSAW BLADES T118G PACK OF 5
- bosch:2608631012
- rubix:055276
- ean:3165140007283
- In stock: Next day delivery
- Length:92 mm
- Material:hss
- Type:jigsaw blade
£ 8.28 excl. VAT
/ Each
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
- bosch:2608633528
- rubix:7903677
- ean:3165140169509
- In stock: Next day delivery
- Length:117 mm
- Material:hcs
- Type:jigsaw blade
£ 14.95 excl. VAT
/ Each
BOSCH SABRE SAW BLADES S922BF PACK OF 5
- bosch:2608656014
- rubix:7903758
- ean:3165140093507
- In stock: Next day delivery
- Length:150 mm
- Material:bim
- Type:saber saw blade
£ 21.49 excl. VAT
/ Each
BOSCH SABRE SAW BLADES S922EF PACK OF 5
- bosch:2608656015
- rubix:7903790
- ean:3165140093514
- In stock: Next day delivery
- Length:150 mm
- Material:bim
- Type:saber saw blade
£ 21.53 excl. VAT
/ Each
BOSCH JIGSAW BLADES T111C PACK OF 5
- bosch:2608630033
- rubix:055272
- ean:3165140006811
- In stock: Next day delivery
- Length:100 mm
- Material:hcs
- Type:jigsaw blade
£ 6.88 excl. VAT
/ Each
BOSCH PROGRESSOR JIGSAW BLADE T123X PACK OF 5
- bosch:2608638473
- rubix:055317
- ean:3165140128056
- In stock: Next day delivery
- Length:100 mm
- Material:hss
- Type:jigsaw blade
£ 20.12 excl. VAT
/ Each
BOSCH SABRE SAW BLADES S1531L PACK OF 5
- bosch:2608650676
- rubix:7903723
- ean:3165140016056
- In stock: Next day delivery
- Length:240 mm
- Material:hcs
- Type:saber saw blade
£ 23.30 excl. VAT
/ Each
BOSCH JIGSAW BLADES T144D 2608630040 PACK OF 5
- bosch:2608630040
- rubix:055277
- ean:3165140006842
- In stock: Next day delivery
- Length:100 mm
- Material:hcs
- Type:jigsaw blade
£ 8.61 excl. VAT
/ Each
BOSCH SABRE SAW BLADES S1122EF PACK OF 5
- bosch:2608656020
- rubix:7903774
- ean:3165140093569
- In stock: Next day delivery
- Length:225 mm
- Material:bim
- Type:saber saw blade
£ 26.87 excl. VAT
/ Each
BOSCH SABRE SAW BLADES S1122HF PACK OF 5
- bosch:2608656021
- rubix:7903804
- ean:3165140093576
- In stock: Next day delivery
- Length:225 mm
- Material:bim
- Type:saber saw blade
£ 23.09 excl. VAT
/ Each
BOSCH JIGSAW BLADES T101A0 PACK OF 5
- bosch:2608630031
- rubix:055273
- ean:3165140006798
- In stock: Next day delivery
- Length:83 mm
- Material:hcs
- Type:jigsaw blade
£ 10.88 excl. VAT
/ Each
BOSCH 2608603169 STANDARD INOX DISCS 115 X 1 X 22.23MM SINGLE
- bosch:2608603169
- rubix:2577932
- ean:3165140658287
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 1.38 excl. VAT
/ Each
BOSCH 2608633A34 T344D JIGSAW BLADES 5PK
- bosch:2608633A34
- rubix:80044026
- ean:3165140264174
- In stock: Next day delivery
- Length:152 mm
- Material:hcs
- Type:jigsaw blade
£ 17.50 excl. VAT
/ Each
BOSCH 2.608.657.407 S925VF BIM HEAVY FOR METAL 5PACK RECIP SAW BLADE 5
- bosch:2608657407
- rubix:224A5775
- ean:3165140451949
- In stock: Next day delivery
- Length:150 mm
- Material:bim
- Type:saber saw blade
£ 17.88 excl. VAT
/ Each
BOSCH 2608597679 DRILL BIT 6 X 90 X 150MM
- bosch:2608597679
- rubix:1243474
- ean:3165140186919
- In stock: Next day delivery
- Drilling diameter:6 mm
- Total length:150 mm
- Length of cut:90 mm
£ 3.61 excl. VAT
/ Each
BOSCH 2608634237 T118EOF BIM FLEXIBLE FOR METAL PK5
- bosch:2608634237
- rubix:255A2140
- ean:3165140091893
- In stock: Next day delivery
- Length:83 mm
- Material:bim
- Type:jigsaw blade
£ 11.72 excl. VAT
/ Each
24 items of 442
























