Express claw couplings

Welcome to RUBIX's express claw couplings category! Here, you have a range of high-quality couplings designed for quick and efficient connections. Our express claw couplings category offers many options, including quick female-type couplers, quick male-type couplers, and stainless steel filters.

Quick female-type couplers

Our quick female-type couplers provide a secure and leak-proof connection. They feature a large, black NBR seal that ensures reliable sealing during usage. These couplers are manufactured from a hot stamped brass bar, ensuring durability and resistance to wear and tear. They enable swift and efficient connections for various applications.

Quick male-type couplers

We offer quick male-type couplers that comply with the NF E-29-573 standard. These symmetrical half-couplings are manufactured from a hot stamped brass bar for enhanced durability and reliable connection. They meet the specific requirements of water and air applications, providing efficient and safe coupling solutions.

Stainless steel filters

We also sell stainless steel filters suitable for all quick couplers. These filters ensure the longevity and performance of your couplings by preventing debris and contaminants from entering the system. The stainless steel construction guarantees durability and resistance to corrosion, making them a reliable choice for filtering applications.

RUBIX's express claw couplings category

We know that only high-quality couplings and filters provide reliable connections and maintain system integrity. That's why we showcase a range of options to suit your specific needs – browse our selection today and choose the best couplings and filters.

Filter Options
CATEGORIES
  • Express claw coupling for hose (11)
  • Express claw coupling female thread (6)
  • Express claw coupling male thread (6)
  • Express claw couplings - Accessory / Spare part (2)
  • 1Brand

    5 Product(s) with 25 variant(s):

    Relevance
    • mecaline:829146
    • rubix:208A5232
    • ean:3660338048531
    • Connecting diameter
      3/4 ''
    • Material
      Brass
    £ 3.50 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:829155
    • rubix:208A5223
    • ean:3660338048449
    • Material
      Brass
    • Interior tube diameter metric
      13 mm
    £ 4.05 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:829137
    • rubix:208A5221
    • ean:3660338048593
    • Connecting diameter
      3/4 ''
    • Material
      Brass
    £ 3.77 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853567
    • rubix:216A3300
    • ean:3660338096464
    • Model
      Metal filter
    £ 114.43 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • mecaline:829179
    • rubix:208A5234
    • ean:3660338048623
    • Delivery within 10-15 business days