Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Express claw couplings
Express claw couplings - Accessory / Spare part
MECALINE 853567 STAINLESS STEEL 32MM FILTER PK100
MECALINE 853567 STAINLESS STEEL 32MM FILTER PK100
Stainless steel filter
References
mecaline:
853567
rubix:
216A3300
ean:
3660338096464
Technical specifications
Type
stainless steel filter
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853567 STAINLESS STEEL 32MM FILTER PK100
Stainless steel filter Suitable for all quick couplers
Technical specifications
Attributes
Type
stainless steel filter
Material
stainless steel
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
119.91
excl. VAT
/
Each
Ā£
143.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 829179 QUICK FIT PLUG MOUNTED SEAL
MECALINE 829154 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 111MM
MECALINE 829139 QUICK RELEASE WATER HOSE COUPLINGS FEMALE 1 4
MECALINE 829144 QUICK RELEASE WATER HOSE COUPLINGS MALE3/8
MECALINE 829158 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 222MM
MECALINE 829134 QUICK RELEASE WATER HOSE COUPLINGS FEMALE1/4
MECALINE 829145 QUICK RELEASE WATER HOSE COUPLINGS MALE1/2
MECALINE 829179 QUICK FIT PLUG MOUNTED SEAL
MECALINE 829138 QUICK RELEASE WATER HOSE COUPLINGS FEMALE1
MECALINE 829157 QUICK RELEASE WATER HOSE COUPLINGS FLUTED199MM
MECALINE 829148 QUICK RELEASE WATER HOSE COUPLINGS MALE 1 4
MECALINE 829136 QUICK RELEASE WATER HOSE COUPLINGS FEMALE1/2
MECALINE 829135 QUICK RELEASE WATER HOSE COUPLINGS FEMALE3/8
MECALINE 829156 QUICK RELEASE WATER HOSE COUPLINGS FLUTED166MM
MECALINE 829146 QUICK RELEASE WATER HOSE COUPLINGS MALE3/4