In line connection of tubing to a threaded port . External tightening with a flat spanner or Allen key, internal adjustment with an Allen key - solid construction, compact, aesthetic and unobtrusive for better connection, - full air flow, - individual unit quality control and dating in order to guarantee quality and traceability, - RoHS and ISO 14743.
Strengths
• Extreme Durability for Optimum Profitability • 40 years of expertise • Conforms to ISO 14743 • Ideal for vacuum or pressure applications • Tried-and-tested longevity according to DI 2006/42/CE requirements • Materials with high resistance • Durability of product and equipment• Maximum Machine Efficiency • 100% leak-tested in production • Full bore for optimum flow • Tube fixed during connection, preventing leakage • Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement • Compact and aesthetic design: reduced dimensions for space-saving • Lightweight: reduced energy consumption of operating systems • Parallel threaded fitting with a patented captive O-ring seal • Maximum flexibility due to the wide product range • Date coding to guarantee quality and traceability • Automatic sealing guaranteed, in both static and dynamic applications