Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Hydraulic -/ Lubricating oil filters
Hydraulic filter - Filter element
SMC FQ1011N-04-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011N-04-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
FQ101*, Quick Change Filter
References
smc:
FQ1011N-04-T020
rubix:
393A8481
manufacturer :
FQ1011N-04-T020
Technical specifications
Type
quick change filter
Filter fineness
20
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC FQ1011N-04-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
Quick-change filter Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water Nominal filtration rating: 0.2 to 105 μm No tools required, easy element replacement.
Strengths
Nominal filtration rating: 0.2 to 105 μm. Operating pressure: Max. 1.0 MPa. Fluid temperature: Max. 80 °C. Port size: 1/2 to 1.
Technical specifications
Attributes
Type
quick change filter
Filter fineness
20
µm
Volume flow rate
30
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
273.62
excl. VAT
/
Each
£
328.34
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
PARKER 938339Q FILTER ELEMENT 10MU
PARKER PARFITELEMENT 938263Q
DONALDSON P173198 HYDRAULIC FILTER, CARTRIDGE
PARKER CARTRIDGE FTBE2A10Q
PARKER G04332 38P 2 10QH B HP ELEMENT
PARKER H00834/006 AIR BREATHER H00834-006
PARKER G01068Q 34P1 10QB HP ELEMENT
SMC FQ1011N-06-T050-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
DONALDSON P119375 AIR FILTER SAFETY
SMC FN1102N-10-S005 LOW MAINTENANCE FILTER
SMC FQ1011N-10-T050-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER PARFIT ELEMEMT 928766
PARKER FTAE2A10Q FILTER ELEMENT
PARKER PARFITELEMENT PR3057Q
SMC FQ1011V-06-M105V-B QUICK CHANGE FILTER FOR CLEANING SOLVENT