SMC FQ1011N-06-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT

FQ101*, Quick Change Filter

See technical informationSee documents

References

SMC:FQ1011N-06-T020
Rubix:393A8496
Manufacturer :FQ1011N-06-T020
brand logo

Technical specifications

Typequick change filter
Filter fineness20 µm
See all Specifications

Documents

Product details : SMC FQ1011N-06-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT


Quick-change filter Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water Nominal filtration rating: 0.2 to 105 μm No tools required, easy element replacement.

Strengths

Nominal filtration rating: 0.2 to 105 μm. Operating pressure: Max. 1.0 MPa. Fluid temperature: Max. 80 °C. Port size: 1/2 to 1.

Technical specifications


Attributes
Typequick change filter
Filter fineness20 µm
Volume flow rate30 l/min
£ 274.66 excl. VAT
/ Each
£ 329.59 incl. VAT
  • Usually arrives within 14 working days