GISS 855071 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 10


GISS 855068 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X

References
giss:855071
rubix:200A3603
ean:3660338105722
GLOVES G-NIT MAX Size 10
Technical specifications
Size10
CoatingNitrile
Abrasion resistance level3
See all Specifications

Product details : GISS 855071 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 10


Standard : EN388
Glove, knitted seamless 100% polyamide/Spandex.
Gauge 15.
Coating with non-slip nitrile foam on the palms and the finger tips (aerated back of the hand), with elastic, over-sewn cuffs.
Packet of 12 pairs / Box of 120 pairs.
STRONG POINTS
Very good dexterity and working finesse.
Perfect ergonomy and excellent comfort

Strengths

Exceptional gripping of dry, damp or greasy parts.

Applications

• Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging

Technical specifications


Attributes
Size10
CoatingNitrile
Abrasion resistance level3
Main materialPolyamide
ESDNo
Usage environmentOily or greasy
MaterialPolyamide / Spandex
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
  • In stock: Next day delivery