General handling gloves

Hands are often on the front line in industrial professions. Every gesture and every handling exposes workers to mechanical risks, cuts, impacts, or cold. Wearing suitable handling gloves ensures effective and durable protection.

As an expert in industrial supply, Rubix supports professionals in their work with a wide range of gloves. They provide high performance while offering great comfort and compliance with the most demanding standards.

What Types of Handling Gloves Are There?

The various industrial operations require gloves suited to the constraints of each position. For light loads, the thinnest versions offer comfort and mobility. For heavy loads or risky environments, cut-resistant and shock-resistant gloves are essential. Insulating models are also available for cold protection.

In humid environments, waterproof gloves are preferred. Some models feature raised dots on the palm to improve grip. With the numerous types of gloves available, it is possible to cover all the needs of handling professionals.

Why Wear Handling Gloves?

Hands are involved in over 20% of workplace accidents according to the Health Insurance. Fortunately, handling gloves help reduce injuries and downtime. Some activities even require equipment that complies with current regulations.

Beyond prevention, these gloves secure daily actions and optimise performance on the ground. They contribute to working in safer and more controlled professional conditions.

How to Choose Handling Gloves?

This choice is based on the analysis of the targeted position, as well as its environment and the tasks to be performed. Exposure to moisture, abrasion, or heat directs the selection towards gloves with specific technical characteristics.

If precision is paramount, dexterity becomes a key criterion. For handling abrasive objects, tear resistance is essential. Every professional can find effective solutions at Rubix that meet industry requirements.

What Materials Are Used for Handling Gloves?

Handling gloves are made from various materials depending on their use:

  • Nylon offers good flexibility;
  • PVC effectively resists hydrocarbons;
  • Cotton promotes breathability;
  • Leather protects against heat;
  • Latex ensures good grip.

The selection of material depends on the level and type of resistance provided, as well as its flexibility. A nitrile or polyurethane-coated glove enhances performance. It is an excellent choice for handling chemicals and in difficult conditions.

What Risks Are Covered?

Handling gloves protect against several types of hazards:

  • They can protect against cuts, tears, or punctures, especially when handling sharp parts.
  • There are also gloves designed to limit shocks that may occur when handling tools and heavy loads.
  • Extreme temperatures pose a risk of injury that should not be overlooked. With suitable gloves, you protect your colleagues during operations in cold storage or when handling hot objects.

Good equipment limits direct exposure to both minor and major risks and improves safety on the ground.

What Are the Safety Standards?

European standards define precise criteria for hand protection. With a selection of compliant gloves, Rubix helps you meet regulatory requirements according to your industry.

  • The EN 388 standard assesses performance against mechanical risks;
  • The EN 511 standard applies to environments exposed to cold.
How to Maintain Your Gloves?

Maintenance depends on the material. Some gloves can be cleaned over time, while others require regular replacement.

  • Textile gloves can be washed at low temperatures with a mild detergent.
  • Nitrile or PVC-coated gloves can be cleaned with clear or soapy water. Avoid prolonged immersion to prevent damaging the coating.
  • Leather gloves should be brushed dry and treated with a specific nourishing product.

It is advisable to check for wear before each use. To extend their lifespan, it is possible to alternate pairs and ensure continuous protection.

Abrasion Resistance Levels: Understanding the Indicators

The EN 388 standard evaluates the performance of gloves against mechanical risks using numerical codes. Rated from 1 to 4, the first code corresponds to abrasion resistance. It indicates how many cycles a glove can withstand before wear. For example, a level 4 glove resists more than 8,000 abrasion cycles. This criterion has a significant impact in exposed sectors such as construction, metal handling, or assembly.

Our Major Partner Brands

Always seeking the best products, Rubix has selected manufacturers renowned for their expertise.

  • Ansell: global leader in hand protection;
  • Lebon: French manufacturing combining performance, comfort, and eco-responsibility;
  • Tegera: ergonomic gloves designed for intensive use in demanding environments;
  • Honeywell: high industrial expertise for extreme conditions;
  • Giss: excellent value for money for daily needs;

The handling gloves offered by Rubix combine safety, performance, and compliance. With our expert selection, you can be sure to choose reliable products suited to your on-site constraints. Discover a complete range of gloves available now on our site to effectively protect your teams.

Filter Options
CATEGORIES
  • General handling glove (1544)
  • Brand
  • Ansell
    (241)
  • Beeswift
    (1)
  • Draper
    (17)
  • Draper Expert
    (3)
  • GISS
    (66)
  • Honeywell
    (1)
  • Marigold
    (1)
  • 380 Product(s) with 1,544 variant(s):

    Relevance
    brand logobrand logo
    • giss:880359
    • rubix:209A5431
    • ean:3660338337765
    brand logo
    • Size9
    • Coating of the glovespolyurethane
    • Abrasion resistance level4
    £ 5.86 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:11-840-9
    • rubix:80097335
    • manufacturer :11-840-9
    • ean:0076490475567
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 4.07 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:855070
    • rubix:200A3609
    • ean:3660338105715
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Abrasion resistance level3
    £ 2.78 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • portwest:A120BKRM
    • rubix:80072018
    • manufacturer :A120BKRM
    • ean:5036108210855
    brand logo
    • Sizem
    • Coating of the glovespolyurethane
    • Abrasion resistance level3
    £ 1.16 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • portwest:A120WHRL
    • rubix:232A0504
    • manufacturer :A120WHRL
    • ean:5036108210725
    brand logo
    • Sizel
    • Coating of the glovespolyurethane
    • Abrasion resistance level3
    £ 1.16 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:11-800-9
    • rubix:326694
    • manufacturer :11-800-9
    • ean:0076490480882
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Abrasion resistance level3
    £ 3.79 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:48-102-9
    • rubix:2527017
    • manufacturer :48-102-9
    • ean:0076490446826
    brand logo
    • Size9
    • Coating of the glovespolyurethane
    • Abrasion resistance level4
    £ 1.68 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:76-200-9
    • rubix:4508954
    • manufacturer :76200090
    • ean:0076490440343
    brand logo
    • Size9
    • Coating of the gloveswithout
    • Abrasion resistance level1
    £ 1.31 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:11-801-9
    • rubix:1471438
    • manufacturer :11-801-9
    • ean:0076490491819
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Abrasion resistance level3
    £ 3.89 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:11-842-9
    • rubix:239A1003
    • manufacturer :11842090
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 4.20 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • portwest:A400RERXL
    • rubix:2589017
    • manufacturer :A400RERXL
    • ean:5036108301829
    brand logo
    • Size10
    • Coating of the glovespolyvinyl chloride (pvc)
    • Abrasion resistance level4
    £ 1.23 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:48-126-7
    • rubix:80450544
    • manufacturer :48126070
    • ean:10076490455764
    brand logo
    • Size7
    • Coating of the glovespolyurethane
    • Abrasion resistance level4
    £ 1.21 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:883A-8
    • rubix:2586390
    • manufacturer :883A-8
    • ean:7340118322087
    brand logo
    • Size8
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 3.79 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • polyco healthline:40-MAT-6
    • rubix:1285167
    • manufacturer :400-MAT
    • ean:05010699822468
    brand logo
    • Size6
    • Coating of the glovespolyurethane
    • Abrasion resistance level3
    £ 1.29 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:32-105-9
    • rubix:326609
    • manufacturer :32105090
    • ean:0076490498450
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Abrasion resistance level3
    £ 2.19 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:N230Y-9
    • rubix:209A8442
    • manufacturer :C246090
    • ean:3252440000363
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 3.03 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • portwest:A360B8RL
    • rubix:2589010
    • ean:5036108217243
    brand logo
    • Sizel
    • Coating of the glovespolyurethane
    • Abrasion resistance level3
    £ 1.34 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:48-101 09
    • rubix:1294865
    • manufacturer :48101090
    • ean:0076490446888
    brand logo
    • Size9
    • Coating of the glovespolyurethane
    • Abrasion resistance level4
    £ 1.84 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8800-8
    • rubix:80373868
    • ean:7340118318509
    brand logo
    • Size8
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 3.09 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:11-919-10
    • rubix:2575619
    • manufacturer :11919100
    • ean:0076490053789
    brand logo
    • Size10
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 5.31 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8801-10
    • rubix:80380623
    • ean:7340118318646
    brand logo
    • Size10
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 3.83 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:7793095
    • rubix:2580908
    • manufacturer :QS5022-9
    brand logo
    • Size9
    • Coating of the gloveswithout
    • Abrasion resistance level0
    £ 0.52 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:48-705-9
    • rubix:80450510
    • manufacturer :48705090
    • ean:10076490455153
    brand logo
    • Size9
    • Coating of the glovespolyurethane
    • Abrasion resistance level4
    £ 5.20 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • portwest:A120BKRXS
    • rubix:207A3078
    • ean:5036108210886
    brand logo
    • Sizexs
    • Coating of the glovespolyurethane
    • Abrasion resistance level3
    £ 1.16 excl. VAT
    / Each
    • In stock: Next day delivery
    24 items of 380